Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal 195 Components, 50 People Served

  • Mfr # 226-U/FAO

  • Zoro # G4377432


product price: $65.69
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
195
Includes
(100) 3/4 in x 3 in, Adhesive Plastic Bandages, (2) A202: 2 in x 2 in Gauze Dressing Pads, 6/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) B518: 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) A400: Aspirin Tablets, (10) 2-Pks, (1) B304: Bzk Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) A301: Insect Sting Relief Pads, 10/Box, (1) 2 in x 5 yd Latex Free Elastic Bandage, (1) 1/2 in x 10 yd First Aid Tape Roll, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (2) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz, (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Face Shield, 2 Exam Quality Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (2) Pair, (1) 4-1/2 in Scissor, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-U/FAO
Zoro #
G4377432
UPC #
092265226974
Country of Origin
United States

Dimensions

Width
2.25 in
Length
10.81"
Height
11 in
Depth
10.8 in
Housing Depth
10 13/16 in
Housing Height
11 in
Housing Width
2 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
195
Includes
(100) 3/4 in x 3 in, Adhesive Plastic Bandages, (2) A202: 2 in x 2 in Gauze Dressing Pads, 6/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) B518: 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) A400: Aspirin Tablets, (10) 2-Pks, (1) B304: Bzk Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) A301: Insect Sting Relief Pads, 10/Box, (1) 2 in x 5 yd Latex Free Elastic Bandage, (1) 1/2 in x 10 yd First Aid Tape Roll, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (2) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz, (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Face Shield, 2 Exam Quality Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (2) Pair, (1) 4-1/2 in Scissor, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
Number of People Served
50
Standards
OSHA Compliant
Unitized
Unitized
Subject Matter
General Purpose
Glow-in-the-Dark
No
Number of Shelves
2
Industry Type
Healthcare
Waterproof
No
First Aid Kit Type
Kit
Header
First Aid
Legend Style
Text and Symbol
First Aid ANSI Kit Type
Not ANSI Compliant
Features
Metal Case Comes With a Carrying Handle and is Wall Mountable. Contents Meet Osha Compliance and are Sufficient to Treat 50 or More People
First Aid Kit Mounting Type
Portable, Wall Mount
Language
English
Latex Content
Latex Free
Number of Pockets
0
Application
General Purpose
Color Coded
Color Coded
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves, (5) CPR Face Shields
Mountable
Wall Mount
Wound Dressings Included
Cold Pack, First Aid Tape, Trauma Pad, Triangular Bandage, (3) Gauze Rolls, (4) Eye Pads, (6) Gauze Pads, Elastic Bandage
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
(12) Aspirins
Housing Color
White
Documentation Included
First Aid Guide
Topical Medicinals Included
Eyewash, (10) Sting Relief Wipes, (12) Antibiotic Ointment Packets, (20) BZK Wipes
Includes Medication
Medication Included
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(100) Bandages
Refill Management System Included
Part Number List
Tools Included
Scissors, Tweezer

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 195, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, First Aid Tape, Trauma Pad, Triangular Bandage, (3) Gauze Rolls, (4) Eye Pads, (6) Gauze Pads, Elastic Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.