First Aid Kit and Housing, Metal Cabinet, 2,138 Components, 200 People Served

  • Mfr # 91342

  • Zoro # G505724125


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
2,138
Housing Type
Cabinet
Includes
First Aid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91342
Zoro #
G505724125
UPC #
092265913423
Country of Origin
United States

Dimensions

Width
19.88 in
Height
5.88 in
Depth
22.5 in
Housing Height
22 1/2 in
Housing Depth
5 7/8 in
Housing Width
19 7/8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
2,138
Housing Type
Cabinet
Includes
First Aid
Number of People Served
200
Standards
ANSI Z308.1-2021
First Aid ANSI Kit Type
Type I, II
Application
Industrial Sites; Large Office; Manufacturing Facilities
Latex Content
Latex Free
Waterproof
No
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Shelves
5
Unitized
Bulk
Number of Pockets
22
Includes Medication
Medication Included
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Hand Sanitizer, Spray-On Bandage, (10) Ammonia Wipes, (100) Alcohol Wipes, (2) Eyewash, (25) Burn Gel Packets, (25) Hydrocortisone Cream Packets, (25) Triple Antibiotic Ointment Packets, (50) BZK Wipes, (50) PVP Wipes
Miscellaneous Kit Contents Included
(58) General First Aid Triage Pack
Oral and Inhalant Medicinals Included
(10) Ammonia Inhalants, (250) Antacids, (250) Rehydration Electrolytes, (250) Ibuprofen, (350) Non-Aspirin Pain Relievers, (50) Allergy Relievers, (50) Cough Drops
Water Resistance
Not Water Resistant
Wound Dressings Included
Splint, Tape, Windlass Tourniquet, (2) Burn Dressings, (2) Cold Packs, (2) Triangular Bandages, (4) Eye Pads, (48) Gauze Pads, (5) Gauze Rolls, (50) Non-Stick Pads, (11) Trauma Pads, Elastic Bandage
Housing Color
White
Tools Included
Emergency Blanket, Scissors, Tweezer
PPE and Disposal Equipment Included
(14) Nitrile Gloves
ANSI Class
Class B
Includes Housing
Housing Included
Color Coded
Color Coded
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Refill Management System Included
Part Number List
Documentation Included
First Aid Guide
Adhesive Bandages Included
(225) Bandages, (16) Butterfly Wound Closures, (65) Fingertip Bandages, (40) Knuckle Bandages
Mountable
Wall Mount
Applicators Included
(100) Cotton Swabs

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Sites; Large Office; Manufacturing Facilities, Number of People Served 200, Number of Components 2,138, Number of Pockets 22, Adhesive Bandages Included (225) Bandages, (16) Butterfly Wound Closures, (65) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.