First Aid Kit and Housing, Metal Cabinet, 290 Components, 100 People Served

  • Mfr # 746005-021

  • Zoro # G906451750


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
290
Housing Type
Cabinet
Includes
(10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Blue Metal Detectable Fabric Bandages 1 in x 3 in 25ct, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Alcohol Wipes 20ct, Bandage Protectant/Finger Cots 50ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Mask, Extra Strength Non-Aspirin Tablets 20ct, Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Ibuprofen Tablets 20ct, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746005-021
Zoro #
G906451750
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3.25 in
Height
14.25 in
Depth
13.75 in
Housing Depth
13 3/4 in
Housing Width
3 1/4 in
Housing Height
14 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
290
Housing Type
Cabinet
Includes
(10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Blue Metal Detectable Fabric Bandages 1 in x 3 in 25ct, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Alcohol Wipes 20ct, Bandage Protectant/Finger Cots 50ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Mask, Extra Strength Non-Aspirin Tablets 20ct, Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Ibuprofen Tablets 20ct, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
Number of People Served
100
Standards
ANSI Z308.1-2021
Latex Content
Latex Free
Unitized
Bulk
First Aid Kit Mounting Type
Wall Mount
Waterproof
No
Application
Food Service; Individual Restaurant; Restaurant Chain
First Aid ANSI Kit Type
I, II
Number of Pockets
0
Refill Management System Included
Part Number List
Tools Included
Scissors, Tweezer
PPE and Disposal Equipment Included
CPR Mask, Emergency Blanket, (4) Nitrile Gloves
Topical Medicinals Included
Eyewash, (10) Antibiotic Ointment Packets, (10) Burn Cream Packets, (10) Hand Sanitizer Packets, (20) Alcohol Wipes, (20) BZK Wipes
Metal Detectability
Metal Detectable Adhesive Bandages
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Wound Dressings Included
(2) First Aid Tapes, (2) Eye Pads, (2) Trauma Pads, (20) Gauze Pads, (50) Finger Cots, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Water Resistance
Not Water Resistant
Mountable
Wall Mount
Adhesive Bandages Included
(20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (50) Metal Detectable Bandages
ANSI Class
Class A
Housing Color
White
Documentation Included
First Aid Guide
Includes Housing
Housing Included
Color Coded
Color Coded
Includes Medication
No Medication Included

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 100, Number of Components 290, Number of Pockets 0, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (50) Metal Detectable Bandages, Documentation Included First Aid Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.