Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal Cabinet, 348 Components, 75 People Served

  • Mfr # 91337

  • Zoro # G805724139


product price: $135.85
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
348
Housing Type
Cabinet
Includes
First Aid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91337
Zoro #
G805724139
UPC #
092265913379
Country of Origin
United States

Dimensions

Width
10.5 in
Height
4.63 in
Depth
14.75 in
Housing Height
10 1/2 in
Housing Depth
4 5/8 in
Housing Width
14 3/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
348
Housing Type
Cabinet
Includes
First Aid
Number of People Served
75
Standards
ANSI Z308.1-2021
Number of Shelves
2
Waterproof
No
Application
Distribution Sites; Manufacturing Sites
First Aid Kit Mounting Type
Portable, Wall Mount
First Aid ANSI Kit Type
Type I, II
Unitized
Bulk
Number of Pockets
6
Latex Content
Latex Free
Housing Color
White
Wound Dressings Included
(2) Conforming Gauze Rolls, (3) Trauma Pads, (4) Gauze Pads, (4) Eye Pads, Burn Dressing, Cold Pack, Tape, Trauma Pad, Triangular Bandage
Includes Housing
Housing Included
Refill Management System Included
Part Number List
Adhesive Bandages Included
(10) Fingertip Bandages, (150) Bandages, (8) Knuckle Bandages
Oral and Inhalant Medicinals Included
(50) Antacids, (50) Non-Aspirin Pain Relievers
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Eyewash, (10) Antibiotic Ointment Packets, (10) Hand Sanitizer Packets, (12) Burn Cream Packets, (20) Alcohol Wipes
Documentation Included
First Aid Guide
Color Coded
Color Coded
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Includes Medication
Medication Included
ANSI Class
Class A
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
CPR Face Shield, (4) Nitrile Exam Gloves
Tools Included
Emergency Blanket, Scissors, Tweezer
Mountable
Portable, Wall Mount

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Distribution Sites; Manufacturing Sites, Number of People Served 75, Number of Components 348, Number of Pockets 6, Adhesive Bandages Included (10) Fingertip Bandages, (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Conforming Gauze Rolls, (3) Trauma Pads, (4) Gauze Pads, (4) Eye Pads, Burn Dressing, Cold Pack, Tape, Trauma Pad, Triangular Bandage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.