Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal Cabinet, 391 Components, 100 People Served

  • Mfr # 91376

  • Zoro # G206006353


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
391
Housing Type
Cabinet
Includes
(10) Patch Bandages 1 1/2 in x 1 1/2 in, (10) Sterile Gauze Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Conforming Gauze Rolls 2 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Burn Dressing 4 in x 4 in, (2) Sterile Eyepads, (2) Trauma Pads 5 in x 9 in, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Antacid Tablets, (20) Castille Soap Wipes, (20) Extra-Strength Non-Aspirin Tablets, (20) First Aid Burn Cream Packets, (20) Hand Sanitizer Packets, (20) Ibuprofen Tablets, (25) Plastic Bandages 1 in x 3 in, (25) Plastic Bandages 3/4 in x 3 in, (30) Antibiotic Ointment Packets 0.9g, (3) First Aid Tape 1/2 in x 5 yd, (40) Alcohol Wipes, (40) BZK Antiseptic Wipes, (40) Fabric Bandages 1 in x 3 in, (6) Burn Gel Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 4 in, CPR Face Shield, Emergency Rescue Blanket 52 in x 84 in, Eyewash Bottle 1 oz., First Aid Guide, Flexible Padded Splint 4 1/4 in x 24 in, Metal Scissors Eyewash Bottle 4 oz., Steel Tweezers, Windlass Tourniquet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91376
Zoro #
G206006353
UPC #
-
Country of Origin
Multiple

Dimensions

Width
15.75 in
Height
16.5 in
Depth
5.5 in
Housing Width
15 3/4 in
Housing Height
16 1/2 in
Housing Depth
5 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
391
Housing Type
Cabinet
Includes
(10) Patch Bandages 1 1/2 in x 1 1/2 in, (10) Sterile Gauze Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Conforming Gauze Rolls 2 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Burn Dressing 4 in x 4 in, (2) Sterile Eyepads, (2) Trauma Pads 5 in x 9 in, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Antacid Tablets, (20) Castille Soap Wipes, (20) Extra-Strength Non-Aspirin Tablets, (20) First Aid Burn Cream Packets, (20) Hand Sanitizer Packets, (20) Ibuprofen Tablets, (25) Plastic Bandages 1 in x 3 in, (25) Plastic Bandages 3/4 in x 3 in, (30) Antibiotic Ointment Packets 0.9g, (3) First Aid Tape 1/2 in x 5 yd, (40) Alcohol Wipes, (40) BZK Antiseptic Wipes, (40) Fabric Bandages 1 in x 3 in, (6) Burn Gel Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 4 in, CPR Face Shield, Emergency Rescue Blanket 52 in x 84 in, Eyewash Bottle 1 oz., First Aid Guide, Flexible Padded Splint 4 1/4 in x 24 in, Metal Scissors Eyewash Bottle 4 oz., Steel Tweezers, Windlass Tourniquet
Number of People Served
100
Standards
ANSI Z308.1-2021
Number of Pockets
0
Application
Industrial Facilities; Large Corporate Office
First Aid Kit Mounting Type
Wall Mount
Latex Content
Latex Free
Unitized
Bulk
First Aid ANSI Kit Type
I, II
Waterproof
No
Housing Color
White
PPE and Disposal Equipment Included
CPR Face Shield, (8) Nitrile Gloves
Topical Medicinals Included
(2) Eyewash, (20) Castille Soap Wipes, (20) Burn Cream Packets, (20) Hand Sanitizer Packets, (30) Antibiotic Ointment Packets, (40) Alcohol Wipes, (40) BZK Wipes, (6) Burn Gel Packets
Includes Housing
Housing Included
Includes Medication
Medication Included
ANSI Class
Class B
Water Resistance
Not Water Resistant
Wound Dressings Included
Splint, Windlass Tourniquet, (2) Cold Packs, (2) Burn Dressings, (2) Eye Pads, (2) Trauma Pads, (2) Triangular Bandages, (20) Gauze Pads, (3) Gauze Rolls, (3) Tapes
Mountable
Wall Mount
Documentation Included
First Aid Guide
Adhesive Bandages Included
(10) Patch Bandages, (90) Bandages
Tools Included
Emergency Blanket, Scissors, Tweezer
Color Coded
Color Coded
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Oral and Inhalant Medicinals Included
(20) Ibuprofen Tablets; (20) Antacid Tablets; (20) Extra-Strength Non-Aspirin Tablets;

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Facilities; Large Corporate Office, Number of People Served 100, Number of Components 391, Number of Pockets 0, Adhesive Bandages Included (10) Patch Bandages, (90) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Windlass Tourniquet, (2) Cold Packs, (2) Burn Dressings, (2) Eye Pads, (2) Trauma Pads, (2) Triangular Bandages, (20) Gauze Pads, (3) Gauze Rolls, (3) Tapes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.