Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Nylon 78 Components, 1 People Served

  • Mfr # 510-FR

  • Zoro # G4377405


product price: $67.45
/ea

Key Features

Color
Red
Housing Material
Nylon
Number of Components
78
Includes
(50) 3/4 in x 3 in Adhesive Plastic Bandages, (4) 2 in x 2 in Gauze Dressing Pads, (2) 2-Pks, (4) 3 in x 3 in Gauze Dressing Pads (2) 2-Pks, (20) 4 in x 4 in Gauze Dressing Pads (10) 2-Pks, (2) 5 in x 9 in Trauma Pads, (1) 8 in x 10 in Trauma Pad, (1) Emergency Pressure Dressing, (3) 2 in Conforming Gauze Roll Bandages, (3) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (6) Alcohol Cleansing Pads, (3) Burn Relief Packs, 3.5g, (6) Povidone-Lodine Infection Control Wipes, (1) 2 in x 5 yd 3-Cut First Aid Tape, (1) 4 in x 5 in Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz, (1) 24 in x 24 in Biohazard Bag, (10) Gallon Capacity, (2) 10 in x 12 in Ziplock Bags, (1) Cpr 1-Way Valve Face Shield, Latex Free, (1) 52 in x 84 in Emergency Blanket, (4) Exam Quality Gloves, 2 Pairs, (1) 7-1/4 in Utility Shears, (1) 3-1/2 in Deluxe Tweezers, Stainless Steel, (1) First Aid Guide
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-FR
Zoro #
G4377405
UPC #
092265510370
Country of Origin
United States

Dimensions

Width
3 in
Length
13.75"
Height
10 in
Depth
13.75 in
Housing Depth
13 3/4 in
Housing Height
10 in
Housing Width
3 in

Details

Item
First Aid Kit and Housing
Color
Red
Housing Material
Nylon
Number of Components
78
Includes
(50) 3/4 in x 3 in Adhesive Plastic Bandages, (4) 2 in x 2 in Gauze Dressing Pads, (2) 2-Pks, (4) 3 in x 3 in Gauze Dressing Pads (2) 2-Pks, (20) 4 in x 4 in Gauze Dressing Pads (10) 2-Pks, (2) 5 in x 9 in Trauma Pads, (1) 8 in x 10 in Trauma Pad, (1) Emergency Pressure Dressing, (3) 2 in Conforming Gauze Roll Bandages, (3) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (6) Alcohol Cleansing Pads, (3) Burn Relief Packs, 3.5g, (6) Povidone-Lodine Infection Control Wipes, (1) 2 in x 5 yd 3-Cut First Aid Tape, (1) 4 in x 5 in Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz, (1) 24 in x 24 in Biohazard Bag, (10) Gallon Capacity, (2) 10 in x 12 in Ziplock Bags, (1) Cpr 1-Way Valve Face Shield, Latex Free, (1) 52 in x 84 in Emergency Blanket, (4) Exam Quality Gloves, 2 Pairs, (1) 7-1/4 in Utility Shears, (1) 3-1/2 in Deluxe Tweezers, Stainless Steel, (1) First Aid Guide
Number of People Served
1
Standards
OSHA Compliant
Unitized
Bulk
Number of Shelves
1
Glow-in-the-Dark
No
Header
First Aid
Industry Type
Healthcare
Language
English
First Aid Kit Type
Kit
First Aid ANSI Kit Type
Not ANSI Compliant
Features
Fabric Zip Up Bag With Carrying Handles and a Shoulder Strap. the First Responder Kit Contains the Essential First Aid Supplies You Need in a Medical Emergency
Waterproof
No
Subject Matter
General Purpose
Legend Style
Text and Symbol
First Aid Kit Mounting Type
Portable
Latex Content
Latex Free
Number of Pockets
5
Application
General Purpose
Miscellaneous Kit Contents Included
(2) Ziplock Bag
Adhesive Bandages Included
(32) Bandages
Tools Included
Emergency Blanket, Scissors, Tweezer
Includes Housing
Housing Included
Mountable
Portable
Wound Dressings Included
Cold Pack, Tape, (21) Gauze Rolls, (2) Eye Pads, (3) Trauma Pads, (3) Triangular Bandages
ANSI Standard Met
Not ANSI Compliant
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
Color Coded
Not Color Coded
Includes Medication
No Medication Included
Housing Color
Red
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
PPE and Disposal Equipment Included
Biohazard Bag, CPR Mask, (4) Nitrile Exam Gloves
Topical Medicinals Included
Eyewash, (3) Burn Gel Packets, (6) Alcohol Wipes, (6) Iodine Wipes

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 78, Number of Pockets 5, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (21) Gauze Rolls, (2) Eye Pads, (3) Trauma Pads, (3) Triangular Bandages, Miscellaneous Kit Contents Included (2) Ziplock Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.