Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 130 Components, 50 People Served

  • Mfr # 91330

  • Zoro # G905724145


product price: $66.49
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
130
Includes
First Aid
Width
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91330
Zoro #
G905724145
UPC #
092265913300
Country of Origin
United States

Dimensions

Width
9.38 in
Height
3 in
Depth
9.38 in
Housing Depth
3 in
Housing Width
9 3/8 in
Housing Height
9 3/8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
130
Includes
First Aid
Number of People Served
50
Standards
ANSI Z308.1-2021
Waterproof
No
Number of Pockets
0
First Aid Kit Mounting Type
Portable, Wall Mount
Latex Content
Latex Free
Unitized
Unitized
First Aid ANSI Kit Type
Type III
Application
Grocery Stores; Job Sites; Retail Business; Transportation
Adhesive Bandages Included
(22) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages
Tools Included
Emergency Blanket, Scissors
ANSI Class
Class A
Mountable
Portable
Wound Dressings Included
(2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
Color Coded
Color Coded
Includes Medication
No Medication Included
Housing Color
White
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Hand Sanitizer Packets, (10) PVP Wipes, (10) Sting Relief Wipes, (12) Burn Cream Packets, (12) Triple Antibiotic Ointment Packets
PPE and Disposal Equipment Included
CPR Face Shield, (4) Nitrile Exam Gloves
Includes Housing
Housing Included
ANSI Standard Met
ANSI/ISEA Z308.1-2021

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Grocery Stores; Job Sites; Retail Business; Transportation, Number of People Served 50, Number of Components 130, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.