Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 16 Components, 5 People Served

  • Mfr # 90488

  • Zoro # G6166483


product price: $8.55
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
16
Includes
Triple Antibiotic Packets, (5) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 3/4 in x 3 in Adhesive Fabric Bandages, (3) BZK Antiseptic Wipes, (5) Junior Adhesive Bandages
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90488
Zoro #
G6166483
UPC #
073577904880
Country of Origin
United States

Dimensions

Width
1 in
Height
3.5 in
Depth
4 in
Housing Width
1 in
Housing Depth
4 in
Housing Height
3 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
16
Includes
Triple Antibiotic Packets, (5) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 3/4 in x 3 in Adhesive Fabric Bandages, (3) BZK Antiseptic Wipes, (5) Junior Adhesive Bandages
Number of People Served
5
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
For Use With
Emergency
First Aid Kit Mounting Type
Portable
Number of Shelves
1
First Aid Kit Type
Kit
Waterproof
No
Industry Type
Healthcare
Latex Content
Latex Free
Application
Industrial
Number of Pockets
0
Water Resistance
Not Water Resistant
Topical Medicinals Included
Triple Antibiotic Sachet, (3) BZK Wipes
Color Coded
Not Color Coded
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Includes Housing
Housing Included
Wound Dressings Included
No Wound Dressings
Adhesive Bandages Included
(12) Bandages
Housing Color
White
Mountable
Portable
ANSI Standard Met
Not ANSI Compliant

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 5, Number of Components 16, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Triple Antibiotic Sachet, (3) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.