Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 178 Components, 25 People Served

  • Mfr # 9301-25P

  • Zoro # G1826231


product price: $21.19
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
178
Includes
(100) Adhesive Plastic Bandages 1 in x 3 in, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Conforming Gauze Roll 3 in, (1) Triangular Sling Bandage, (8) Gauze Dressing Pads 3 in x 3 in, (1) Trauma Pad 5 in x 9 in, (42) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/burn cream Packs, (1) Cold Compress 4 in x 5 in, (1) First Aid Tape Roll 1/2 in x 10yd, (1) Scissors, (1) Tweezers, (4) Exam Quality Gloves, (1) Emergency First Aid Guide
Width
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9301-25P
Zoro #
G1826231
UPC #
092265930154
Country of Origin
United States

Dimensions

Width
6.63 in
Height
3 in
Depth
9.75 in
Housing Depth
9 3/4 in
Housing Height
3 in
Housing Width
6 5/8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
178
Includes
(100) Adhesive Plastic Bandages 1 in x 3 in, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Conforming Gauze Roll 3 in, (1) Triangular Sling Bandage, (8) Gauze Dressing Pads 3 in x 3 in, (1) Trauma Pad 5 in x 9 in, (42) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/burn cream Packs, (1) Cold Compress 4 in x 5 in, (1) First Aid Tape Roll 1/2 in x 10yd, (1) Scissors, (1) Tweezers, (4) Exam Quality Gloves, (1) Emergency First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
First Aid Kit Type
Kit
First Aid ANSI Kit Type
Not ANSI Compliant
Features
Weatherproof Case Comes With a Carrying Handle and is Wall Mountable, Contents Meet Osha Compliance and are Sufficient to Treat 25 or More People
Industry Type
Healthcare
Unitized
Bulk
Waterproof
No
Number of Shelves
1
First Aid Kit Mounting Type
Portable, Wall Mount
Glow-in-the-Dark
No
Latex Content
Latex Free
Number of Pockets
0
Application
Vehicle
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Topical Medicinals Included
(42) BZK Wipes, (6) Antibiotic Ointments, (6) Burn Creams
Includes Housing
Housing Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages
Mountable
Portable, Wall Mount
Documentation Included
First Aid Guide
Tools Included
Scissors, Tweezer
Housing Color
White
Color Coded
Not Color Coded
ANSI Standard Met
Not ANSI Compliant
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
Wound Dressings Included
Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (8) Gauze Pads

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 178, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.