Zoro Homepage

First Aid Kit and Housing, Plastic 235 Components, 50 People Served

  • Mfr # 9303-50P

  • Zoro # G4285504


product price: $39.55
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
235
Includes
(125) Plastic Bandages, 1 in x 3 in, (5) Knuckle Fabric Bandages, (5) Fingertip Fabric Bandages, (2) Conforming Gauze Roll Bandages, 3 in, (2) Triangular Sling/Bandages, 40 in with (2) Safety Pins, (12) Gauze Dressing Pads, 3 in x 3 in, (2) Trauma Pads, 5 in x 9 in, (60) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs, 0.9g , (2) Instant Cold Compress, 4 in x 5 in, (2) First Aid Tape Rolls, 1/2 in x 10 yd, (1) Scissor, 4-1/2 in, Nickel Plated, (1) Tweezer, 4 in, Plastic, 1-Time Use, (4) Exam Quality Gloves, (2) Pairs, (1) First Aid Guide
Width
9.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9303-50P
Zoro #
G4285504
UPC #
092265930352
Country of Origin
United States

Dimensions

Width
9.19 in
Length
9-3/16"
Height
9.19 in
Depth
9.3 in
Housing Width
10 3/4 in
Housing Height
3 in
Housing Depth
11 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
235
Includes
(125) Plastic Bandages, 1 in x 3 in, (5) Knuckle Fabric Bandages, (5) Fingertip Fabric Bandages, (2) Conforming Gauze Roll Bandages, 3 in, (2) Triangular Sling/Bandages, 40 in with (2) Safety Pins, (12) Gauze Dressing Pads, 3 in x 3 in, (2) Trauma Pads, 5 in x 9 in, (60) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs, 0.9g , (2) Instant Cold Compress, 4 in x 5 in, (2) First Aid Tape Rolls, 1/2 in x 10 yd, (1) Scissor, 4-1/2 in, Nickel Plated, (1) Tweezer, 4 in, Plastic, 1-Time Use, (4) Exam Quality Gloves, (2) Pairs, (1) First Aid Guide
Number of People Served
50
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
Subject Matter
General Purpose
First Aid Kit Type
Kit
Features
Weatherproof Case Comes With a Carrying Handle and is Wall Mountable. Contents Meet Osha Compliance and are Sufficient to Treat 50 or More People
Language
English
Number of Shelves
1
First Aid Kit Mounting Type
Portable, Wall Mount
Header
First Aid
Waterproof
No
Glow-in-the-Dark
No
Legend Style
Text and Symbol
Unitized
Bulk
Industry Type
Healthcare
Latex Content
Latex Free
Application
Industrial
Number of Pockets
0
Includes Medication
No Medication Included
Wound Dressings Included
Tape, (12) Gauze Pads, (2) Cold Packs, (2) Combine Dressings, (2) Gauze Rolls, (2) Triangular Bandages
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Topical Medicinals Included
(6) Burn Creams, (6) Antibiotic Ointments, (60) BZK Wipes
Documentation Included
First Aid Guide
Tools Included
Scissors, Tweezer
Adhesive Bandages Included
(5) Fingertip Bandages, (5) Knuckle Bandages, Bandage
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Color Coded
Not Color Coded
Mountable
Portable, Wall Mount
Housing Color
White
Water Resistance
Not Water Resistant

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 235, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, Bandage, Documentation Included First Aid Guide, Wound Dressings Included Tape, (12) Gauze Pads, (2) Cold Packs, (2) Combine Dressings, (2) Gauze Rolls, (2) Triangular Bandages, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.