Shop FIRST AID ONLY

First Aid Kit and Housing, Plastic, 25 People Served

  • Mfr # 3200
  • Zoro # G5404077

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Housing Material
Plastic
Includes
(2) WaterJel Burn Dressing 2 in x 6 in, WaterJel Burn Dressing 8 in x 18 in, (6) 2x4 in XL Fabric Bandages, (16) 1x3 in Adh Plastic Bandages, (9) Asst. Fab Knuckle and F-Tip, (12) Triple Antibiotic Oint, Forceps 4.5 in Steel, Burn Sheet Sterile, (4) Instant Cold Pack L 6x9 in, 7.25 in Utility Shears, 4.25x36 in Blue/White Splint, (4) Nitrile Exam Gloves, (2) 12x30 in Multi Trauma Dressing, (4) 8x10 in Trauma Pad, (2) ANSI Triangular Bandages, 2 inx5 yd Elastic Bandage, 4 inx5 yd Elastic Bandage, Tape Cloth 1 in x 10 yd, First Aid Box PM1872, Emergency Blanket bulk 52 inx84 in, (10) 4x4 in Sterile Gauze Pad, (2) 24x24 in Biohazard Bag, (4) 2 inx4 yd Sterile Gauze Roll, (4) 4 inx4 yd Sterile Gauze Roll,(2) Hema-Seal Trauma Dressing, 1st Aid Module inEye First Aid in, CPR Mask W/Gloves and Wipes (Tray)
Width
14 in
Number of People Served
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3200
Zoro #
G5404077
UPC #
738743000567
Country of Origin
United States
Item
First Aid Kit and Housing
Color
Orange
Housing Material
Plastic
Includes
(2) WaterJel Burn Dressing 2 in x 6 in, WaterJel Burn Dressing 8 in x 18 in, (6) 2x4 in XL Fabric Bandages, (16) 1x3 in Adh Plastic Bandages, (9) Asst. Fab Knuckle and F-Tip, (12) Triple Antibiotic Oint, Forceps 4.5 in Steel, Burn Sheet Sterile, (4) Instant Cold Pack L 6x9 in, 7.25 in Utility Shears, 4.25x36 in Blue/White Splint, (4) Nitrile Exam Gloves, (2) 12x30 in Multi Trauma Dressing, (4) 8x10 in Trauma Pad, (2) ANSI Triangular Bandages, 2 inx5 yd Elastic Bandage, 4 inx5 yd Elastic Bandage, Tape Cloth 1 in x 10 yd, First Aid Box PM1872, Emergency Blanket bulk 52 inx84 in, (10) 4x4 in Sterile Gauze Pad, (2) 24x24 in Biohazard Bag, (4) 2 inx4 yd Sterile Gauze Roll, (4) 4 inx4 yd Sterile Gauze Roll,(2) Hema-Seal Trauma Dressing, 1st Aid Module inEye First Aid in, CPR Mask W/Gloves and Wipes (Tray)
Number of People Served
25
Standards
OSHA Compliant
Subject Matter
General Purpose
First Aid Kit Mounting Type
Portable
Industry Type
Healthcare
Number of Shelves
0
First Aid Kit Type
Kit
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
Waterproof
No
Features
Plastic Hard Case With Carrying Handle and Snap Tight Closure, Holds a Full Assortment of EMT Grade First Responder Supplies
Glow-in-the-Dark
No
Latex Content
Latex Free
Application
First Response
Number of Pockets
0
Water Resistance
Not Water Resistant
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
No Topical Medicinals
Color Coded
Not Color Coded
Adhesive Bandages Included
No Adhesive Bandages
Mountable
Portable
Includes Medication
No Medication Included
Housing Color
Orange
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Wound Dressings Included
No Wound Dressings
ANSI Type
Not ANSI Compliant
Product Type
First Aid Kit and Housing

Dimensions

Width
14 in
Height
13.5 in
Depth
19.5 in
Housing Depth
19 1/2 in
Housing Height
13 1/2 in
Housing Width
14 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application First Response, Number of People Served 1, Number of Components Not Applicable, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.