Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 322 Components, 50 People Served

  • Mfr # 91414

  • Zoro # G807200044


product price: $50.55
/ea

Key Features

Color
Blue
Housing Material
Plastic
Number of Components
322
Includes
(1) 1 Oz Eyewash Bottle, (1) 1/2 in x 5 yd First Aid Tape, (1) 2 in Conforming Gauze Roll, (1) 5 in x 9 in Trauma Pad, (1) CPR Face Shield, (1) First Aid Guide, (1) Instant Cold Pack, (1) Magnetic Safety Light with Whistle, (1) Scissors, (1) Tourniquet Band, (1) Triangular Sling Bandage, (1) Tweezers, (10) First Aid Burn Cream Packets, (18) Insect Sting Relief Pads, (2) Fabric Fingertip Bandages, (2) Fabric Knuckle Bandages, (2) Finger Splint/Tongue Depressors, (2) Nitrile Exam Gloves, (2) Splinter Probes, (2) Sterile Eye Pads, (20) Butterfly Closures, (20) BZK Antiseptic Towelettes, (30) Alcohol Wipes, (30) Cotton Tip Applicators, (45) 3/4" x 3" Plastic Bandages, (45) 3/8 in x 1.5 in Junior Bandages, (55) 1 in x 3 in Plastic Bandages, (6) 4 in x 4 in Sterile Gauze Pads, (6) Hand Sanitizer Packets, (6) Safety Pins, (8) Antibiotic Ointment Packets
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91414
Zoro #
G807200044
UPC #
092265914147
Country of Origin
Multiple

Dimensions

Width
11 in
Height
8 in
Depth
3.25 in
Housing Width
11 in
Housing Height
9 3/4 in
Housing Depth
3 1/4 in

Details

Item
First Aid Kit and Housing
Color
Blue
Housing Material
Plastic
Number of Components
322
Includes
(1) 1 Oz Eyewash Bottle, (1) 1/2 in x 5 yd First Aid Tape, (1) 2 in Conforming Gauze Roll, (1) 5 in x 9 in Trauma Pad, (1) CPR Face Shield, (1) First Aid Guide, (1) Instant Cold Pack, (1) Magnetic Safety Light with Whistle, (1) Scissors, (1) Tourniquet Band, (1) Triangular Sling Bandage, (1) Tweezers, (10) First Aid Burn Cream Packets, (18) Insect Sting Relief Pads, (2) Fabric Fingertip Bandages, (2) Fabric Knuckle Bandages, (2) Finger Splint/Tongue Depressors, (2) Nitrile Exam Gloves, (2) Splinter Probes, (2) Sterile Eye Pads, (20) Butterfly Closures, (20) BZK Antiseptic Towelettes, (30) Alcohol Wipes, (30) Cotton Tip Applicators, (45) 3/4" x 3" Plastic Bandages, (45) 3/8 in x 1.5 in Junior Bandages, (55) 1 in x 3 in Plastic Bandages, (6) 4 in x 4 in Sterile Gauze Pads, (6) Hand Sanitizer Packets, (6) Safety Pins, (8) Antibiotic Ointment Packets
Number of People Served
50
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
Application
General Purpose
Unitized
Bulk
First Aid Kit Mounting Type
Portable, Wall Mount
Latex Content
Latex Free
Waterproof
No
Number of Pockets
0
For Use With
First Aid Kit
Wound Dressings Included
Cold Pack, Gauze Roll, First Aid Tape, Tourniquet, Trauma Pad, (2) Eye Pads, (6) Gauze Pads, Triangular Bandage
Includes Housing
Housing Included
Adhesive Bandages Included
(100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (20) Butterfly Wound Closures, (45) Junior Bandages
Topical Medicinals Included
Eyewash Bottle, (10) Burn Cream Packets, (18) Insect Sting Relief Wipes, (20) BZK Wipes, (30) Alcohol Wipes, (6) Hand Sanitizer Packets, (8) Antibiotic Ointment Packets
ANSI Standard Met
Not ANSI Compliant
PPE and Disposal Equipment Included
CPR Face Shield, (2) Nitrile Exam Gloves
Documentation Included
First Aid Guide
Housing Color
Blue
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
Scissors, Tweezer, (2) Tongue Depressors, (2) Forceps
Mountable
Portable, Wall Mount
Applicators Included
(30) Cotton Swabs
Miscellaneous Kit Contents Included
Safety Light with Whistle, (6) Safety Pins
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 322, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (20) Butterfly Wound Closures, (45) Junior Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, First Aid Tape, Tourniquet, Trauma Pad, (2) Eye Pads, (6) Gauze Pads, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.