Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 370 Components, 50 People Served

  • Mfr # 91407

  • Zoro # G007200042


product price: $48.89
/ea

Key Features

Color
Blue
Housing Material
Plastic
Number of Components
370
Includes
(1) Bandage Shears, (1) CPR Face Shield, (1) First Aid Guide, (1) Instant Cold Pack, (1) Stainless Steel Tweezers, (1) Sterile Eye Pads, (1) Tourniquet Band, (1) Triangular Sling Bandage, (10) Antibiotic Ointment Packets, (10) First Aid Burn Cream Packets, (18) Insect Sting Relief Pads, (2) 1/2 in x 5 yd First Aid Tape, (2) 2 in Conforming Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pads, (2) Nitrile Exam Gloves, (24) Alcohol Wipes, (24) BZK Antiseptic Towelettes, (30) Cotton Tip Applicators, (4) Finger Splint/Tongue Depressors, (45) Butterfly Closures, (5) Hand Sanitizer Packets, (50) 3/4 in x 3 in Plastic Bandages, (50) 3/8 in x 1.5 in Junior Bandages, (6) 2 in x 2 in Sterile Gauze Pads, (6) Fabric Fingertip Bandages, (6) Fabric Knuckle Bandages, (6) Safety Pins, (60) 1 in x 3 in Fabric Bandages
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91407
Zoro #
G007200042
UPC #
092265914079
Country of Origin
Multiple

Dimensions

Width
10.5 in
Height
11.75 in
Depth
2.9 in
Housing Depth
2 7/8 in
Housing Height
11 3/4 in
Housing Width
10 1/2 in

Details

Item
First Aid Kit and Housing
Color
Blue
Housing Material
Plastic
Number of Components
370
Includes
(1) Bandage Shears, (1) CPR Face Shield, (1) First Aid Guide, (1) Instant Cold Pack, (1) Stainless Steel Tweezers, (1) Sterile Eye Pads, (1) Tourniquet Band, (1) Triangular Sling Bandage, (10) Antibiotic Ointment Packets, (10) First Aid Burn Cream Packets, (18) Insect Sting Relief Pads, (2) 1/2 in x 5 yd First Aid Tape, (2) 2 in Conforming Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pads, (2) Nitrile Exam Gloves, (24) Alcohol Wipes, (24) BZK Antiseptic Towelettes, (30) Cotton Tip Applicators, (4) Finger Splint/Tongue Depressors, (45) Butterfly Closures, (5) Hand Sanitizer Packets, (50) 3/4 in x 3 in Plastic Bandages, (50) 3/8 in x 1.5 in Junior Bandages, (6) 2 in x 2 in Sterile Gauze Pads, (6) Fabric Fingertip Bandages, (6) Fabric Knuckle Bandages, (6) Safety Pins, (60) 1 in x 3 in Fabric Bandages
Number of People Served
50
Standards
OSHA Compliant
Latex Content
Latex Free
Unitized
Bulk
First Aid Kit Mounting Type
Portable, Wall Mount
Application
General Purpose
Waterproof
No
Number of Pockets
0
For Use With
First Aid Kit
First Aid ANSI Kit Type
Not ANSI Compliant
Water Resistance
Not Water Resistant
Housing Color
Blue
PPE and Disposal Equipment Included
CPR Face Shield, (2) Nitrile Exam Gloves
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(45) Butterfly Wound Closures, (50) Junior Bandages, (6) Fingertip Bandages, (6) Knuckle Bandages, (110) Bandages
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) Burn Cream Packets, (18) Insect Sting Relief Wipes, (24) Alcohol Wipes, (24) BZK Wipes, (5) Hand Sanitizer Packets
Includes Medication
No Medication Included
Miscellaneous Kit Contents Included
(6) Safety Pins
Tools Included
Scissors, Tweezer, (4) Tongue Depressors
Wound Dressings Included
Cold Pack, Eye Pad, Tourniquet, (2) Gauze Rolls, (2) First Aid Tapes, (8) Gauze Pads, Triangular Bandage
Applicators Included
(30) Cotton Swabs
Includes Housing
Housing Included
Mountable
Portable, Wall Mount
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 370, Number of Pockets 0, Adhesive Bandages Included (45) Butterfly Wound Closures, (50) Junior Bandages, (6) Fingertip Bandages, (6) Knuckle Bandages, (110) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Eye Pad, Tourniquet, (2) Gauze Rolls, (2) First Aid Tapes, (8) Gauze Pads, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.