Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 94 Components, 25 People Served

  • Mfr # 91326

  • Zoro # G605724155


product price: $39.15
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
94
Includes
First Aid
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91326
Zoro #
G605724155
UPC #
092265913263
Country of Origin
United States

Dimensions

Width
2.5 in
Height
8 in
Depth
9 in
Housing Height
8 in
Housing Width
9 in
Housing Depth
2 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
94
Includes
First Aid
Number of People Served
25
Standards
ANSI Z308.1-2021
Waterproof
No
First Aid ANSI Kit Type
Type I, II
First Aid Kit Mounting Type
Portable, Wall Mount
Unitized
Bulk
Latex Content
Latex Free
Number of Pockets
0
Application
Breakroom; Light Manufacturing Facilities; Small Office; Warehouse
Color Coded
Color Coded
Adhesive Bandages Included
(32) Bandages
Includes Housing
Housing Included
Topical Medicinals Included
Eyewash, First Aid Burn Cream Packet, (10) BZK Wipes, (10) Hand Sanitizer Packets, (10) Triple Antibiotic Ointment Packets
ANSI Class
Class A
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Mountable
Portable, Wall Mount
Wound Dressings Included
(2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
CPR Face Shield, (4) Nitrile Gloves
Tools Included
Emergency Blanket, Scissors
Housing Color
White
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Breakroom; Light Manufacturing Facilities; Small Office; Warehouse, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.