Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic Bag, 35 Components, 5 People Served

  • Mfr # 10098

  • Zoro # G3522285


product price: $11.65
/ea

Key Features

Color
Orange
Housing Material
Plastic
Number of Components
35
Housing Type
Bag
Includes
(5) Plastic Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (2) Plastic Adhesive, 1 in x 3 in (2.5cm x 7.6cm), (2) Fabric Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (2) Fabric Knuckle, (2) Fabric Fingertip, (1) Plastic Patch, 1-1/2 in x 1-1/2 in (3.8cm x 3.8cm), (1) Butterfly Wound Closure, 3/8 in x 1-13/16 in (0.95cm x 4.6cm), (2) Gauze Pads, 2 in x 2 in (5cm x 5cm), (1) Trauma Pad, 5 in x 9 in (12.7cm x 22.8cm), (1) Conforming Gauze Roll, 2 in (5.1cm), (1) First Aid Tape, 1/2 in x 5 yd (1.3cm x 4.6M), (3) BZK Antiseptic Towelettes, (2) First Aid Creams, 1/32 oz (0.9g), (2) Hand Sanitizers, 1/32 oz (0.9g), (2) Safety Pins, Medium, (2) Exam Quality Gloves, (1) First Aid Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10098
Zoro #
G3522285
UPC #
092265100984
Country of Origin
Multiple

Dimensions

Width
5.5 in
Length
6.85"
Height
8 in
Depth
2 in
Housing Width
5 1/2 in
Housing Height
8 in
Housing Depth
2 in

Details

Item
First Aid Kit and Housing
Color
Orange
Housing Material
Plastic
Number of Components
35
Housing Type
Bag
Includes
(5) Plastic Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (2) Plastic Adhesive, 1 in x 3 in (2.5cm x 7.6cm), (2) Fabric Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (2) Fabric Knuckle, (2) Fabric Fingertip, (1) Plastic Patch, 1-1/2 in x 1-1/2 in (3.8cm x 3.8cm), (1) Butterfly Wound Closure, 3/8 in x 1-13/16 in (0.95cm x 4.6cm), (2) Gauze Pads, 2 in x 2 in (5cm x 5cm), (1) Trauma Pad, 5 in x 9 in (12.7cm x 22.8cm), (1) Conforming Gauze Roll, 2 in (5.1cm), (1) First Aid Tape, 1/2 in x 5 yd (1.3cm x 4.6M), (3) BZK Antiseptic Towelettes, (2) First Aid Creams, 1/32 oz (0.9g), (2) Hand Sanitizers, 1/32 oz (0.9g), (2) Safety Pins, Medium, (2) Exam Quality Gloves, (1) First Aid Guide
Number of People Served
5
Standards
OSHA Compliant
First Aid Kit Mounting Type
Portable
Waterproof
Yes
First Aid Kit Type
Kit
Industry Type
Healthcare
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Shelves
1
Unitized
Bulk
Latex Content
Latex Free
Application
Vehicle
Number of Pockets
0
Mountable
Portable
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Water Resistant
Housing Color
Orange
Wound Dressings Included
Gauze Roll, First Aid Tape, Trauma Pad, (4) Gauze Pads
Topical Medicinals Included
Hand Sanitizer Packet, Sting Relief Wipe, (2) Antibiotic Ointment Packets, (6) BZK Wipes
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
Color Coded
Not Color Coded
Includes Medication
No Medication Included
Miscellaneous Kit Contents Included
(2) Safety Pins
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
Housing Included
Documentation Included
First Aid Guide
Adhesive Bandages Included
(11) Bandages, (2) Butterfly Wound Closures, (2) Knuckle Bandages

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 1, Number of Components 35, Number of Pockets 0, Adhesive Bandages Included (11) Bandages, (2) Butterfly Wound Closures, (2) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, Trauma Pad, (4) Gauze Pads, Miscellaneous Kit Contents Included (2) Safety Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.