First Aid Kit and Housing, Steel Cabinet, 95 Components, 50 People Served

  • Mfr # 90658-021

  • Zoro # G306430614


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Steel
Number of Components
95
Housing Type
Cabinet
Includes
(10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Sterile Eyepads 1 oz. Eyewash, (2) Trauma Pads 5 in x 9 in, (25) Blue Metal Detectable Fabric Bandages 1 in x 3 in, (4) Nitrile Exam Gloves, 1/2 in x 5 yd Tape Roll, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Scissors, Triangular Bandage, Tweezers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90658-021
Zoro #
G306430614
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3.25 in
Height
12 in
Depth
9.75 in
Housing Depth
9 3/4 in
Housing Height
12 in
Housing Width
3 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Steel
Number of Components
95
Housing Type
Cabinet
Includes
(10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Sterile Eyepads 1 oz. Eyewash, (2) Trauma Pads 5 in x 9 in, (25) Blue Metal Detectable Fabric Bandages 1 in x 3 in, (4) Nitrile Exam Gloves, 1/2 in x 5 yd Tape Roll, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Scissors, Triangular Bandage, Tweezers
Number of People Served
50
Standards
ANSI Z308.1-2021
Waterproof
No
Latex Content
Latex Free
Application
Food Service; Individual Restaurant; Restaurant Chain
First Aid Kit Mounting Type
Wall Mount
First Aid ANSI Kit Type
I, II
Unitized
Bulk
Number of Pockets
0
Water Resistance
Not Water Resistant
Metal Detectability
Metal Detectable Adhesive Bandages
Includes Housing
Housing Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Topical Medicinals Included
Eyewash, (10) Antibiotic Ointment Packets, (10) BZK Wipes, (10) Burn Cream Packets, (10) Hand Sanitizer Packets
Tools Included
Emergency Blanket, Scissors, Tweezer
Adhesive Bandages Included
(25) Metal Detectable Bandages
Refill Management System Included
Part Number List
Wound Dressings Included
(10) Gauze Pads, (2) First Aid Tapes, (2) Eye Pads, (2) Trauma Pads, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Color Coded
Color Coded
ANSI Standard Met
ANSI/ISEA Z308.1-2021
PPE and Disposal Equipment Included
CPR Face Shield, (4) Nitrile Gloves
Housing Color
White
ANSI Class
Class A
Mountable
Wall Mount
Includes Medication
No Medication Included
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 50, Number of Components 95, Number of Pockets 0, Adhesive Bandages Included (25) Metal Detectable Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Gauze Pads, (2) First Aid Tapes, (2) Eye Pads, (2) Trauma Pads, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.