Zoro Homepage

First Aid Kit, Ansi, 50 People, 229 pcs.

  • Mfr # 228-CP

  • Zoro # G6424735


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Includes
Width
10.75"
Number of People Served
50
Height
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-CP
Zoro #
G6424735
UPC #
092265228275
Country of Origin
United States

Dimensions

Width
10.75"
Height
11.25"
Depth
3"

Details

Item
First Aid Kit,Ansi,50 People,229 pcs.
Housing Material
Plastic
Includes
Number of People Served
50
Standards
OSHA: ANSI/ISEA
Industry Type
Healthcare
People Served Per Kit
50
Glow-in-the-Dark
No
Material
Plastic
Features
CPR One-Way Valve Face Shield, Latex Free
Subject Matter
Health and Safety
Language
English
Header
First Aid
First Aid Kit Type
Kit
Legend Style
Text and Symbol
First Aid Kit Mounting Type
Wall Mount
Net Weight
4.921 lbs
First Aid ANSI Kit Type
II
ANSI Standard Met
Meets OSHA Requirements

Description

First Aid Kit,Ansi,50 People,229 pcs., First Aid ANSI Kit Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.