Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Cabinet Refill, 214 pcs.

  • Mfr # FAE-8010

  • Zoro # G6424726


product price: $72.19
/ea

Key Features

Color
Stainless Steel
Housing Material
metal
Includes
(100) Blue Metal Detectable Fabric Bandages, 1"x 3", (40) Knuckle Blue Metal Detectable Fabric Bandages, (40) Fingertip Blue Metal Detectable Fabric Bandages, (10) BZK Antiseptic Towelettes, (1) Conforming Gauze Roll, 2", (1) First Aid Cloth Tape, 1" x 5yd, (12) Burn Relief Packets, 3.5gm, (10) Antibiotic Ointment Packets
Features
The Most Common Refills for Smart Compliance Food Service First Aid Cabinets and Weatherproof
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-8010
Zoro #
G6424726
UPC #
092265080101
Country of Origin
Multiple

Details

Item
First Aid Kit Cabinet Refill,214 pcs.
Color
Stainless Steel
Housing Material
metal
Includes
(100) Blue Metal Detectable Fabric Bandages, 1"x 3", (40) Knuckle Blue Metal Detectable Fabric Bandages, (40) Fingertip Blue Metal Detectable Fabric Bandages, (10) BZK Antiseptic Towelettes, (1) Conforming Gauze Roll, 2", (1) First Aid Cloth Tape, 1" x 5yd, (12) Burn Relief Packets, 3.5gm, (10) Antibiotic Ointment Packets
Features
The Most Common Refills for Smart Compliance Food Service First Aid Cabinets and Weatherproof
Industry Type
Healthcare
Subject Matter
Health and Safety
Header
First Aid
Material
metal
First Aid Kit Type
Refill
Glow-in-the-Dark
No
Net Weight
6.24 lbs
For Use With
First Aid Only™ 1350-FAE-0103
First Aid ANSI Kit Type
II

Description

First Aid Kit Cabinet Refill,214 pcs., First Aid ANSI Kit Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.