Zoro Homepage

First Aid Kit, Cardboard Bag, 1 Components

  • Mfr # 91352

  • Zoro # G406006344


product price: $5.39
/ea

Key Features

Housing Material
Cardboard
Number of Components
1
Housing Type
Bag
Width
0.25 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91352
Zoro #
G406006344
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.25 in
Length
6 in
Height
4.25 in
Depth
6 in
Dressing Width
4 in
Dressing Length
4 in

Details

Item
First Aid Kit
Housing Material
Cardboard
Number of Components
1
Housing Type
Bag
Latex Content
Latex Free
Application
SmartCompliance Refill
First Aid Kit Mounting Type
No Mounting
Waterproof
No
Unitized
Unitized
Sterility
Sterile
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Number of Units Included
1
Includes Fastener
No Fastener

Description

First Aid Kit, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1/4 in, Package Width 4 1/4 in, Package Length 6 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable, Latex Content Latex Free, Includes Fastener No Fastener, Package Type Bag, Product Type Burn Dressing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.