Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Metal 1,060 Components, 150 People Served

  • Mfr # 248-O/P

  • Zoro # G7091587


product price: $220.49
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
1,060
Includes
(1) 2 in x 5 yd 3-Cut First Aid Tape, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (1) 4 in Tweezers, Plastic, (1) 4-1/2 in Scissors, Nickel Plated, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) B304: BZK Antiseptic Towelettes, 18/Box, (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Faceshield, (1) B518: 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 inx 5 yd First Aid Tape Roll, (1) Eye Wash, 4 oz, (1) First Aid Guide, (1) G121: 1 in x 3 in Fabric Bandages, 50/Box, (1) G124: Knuckle Fabric Bandages, 40/Box, (1) G126: Fingertip Fabric Bandages, 40/Box, (1) G310: Povidone-Iodine Infection Control Wipes, 50/Box, (1) G460: Triple Antibiotic Ointment Packs, 25/Box, (1) H107: 1 in x 3 in Adhesive Plastic Bandages, 250/Box, (1) H245: 2 in Conforming Gauze Roll Bandages, 10/Box, (1) H305: Alcohol Cleansing Pads, 100/Box, (1) H452: Cherry Cough Drops, 100/Box, (1) I228: 24 - 2 in x 2 in, 24 - 3 inx 3 in Gauze Dressing Pads, (1) I256: 3 in x 4 in Non-Stick Pads, 50/Box, (1) I411: Aspirin Tablets, (125) 2-Pks, (1) M270: Emergency Pressure Dressing, (1) M5063: 20-Pocket, Liner, (1) M528: Antiseptic Spray, 3 oz, (1) M531: Burn Spray, 3 oz, (2) B503: 4 in x 5 in Instant Cold Compresses, 1/Box, (2) Latex Free Exam Quality Gloves, (3) Latex Free BZK Antiseptic Towelettes
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-O/P
Zoro #
G7091587
UPC #
092265248976
Country of Origin
Multiple

Dimensions

Width
15 in
Height
22.38 in
Depth
5.63 in

Details

Item
First Aid Kit
Color
White
Housing Material
Metal
Number of Components
1,060
Includes
(1) 2 in x 5 yd 3-Cut First Aid Tape, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (1) 4 in Tweezers, Plastic, (1) 4-1/2 in Scissors, Nickel Plated, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) B304: BZK Antiseptic Towelettes, 18/Box, (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Faceshield, (1) B518: 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 inx 5 yd First Aid Tape Roll, (1) Eye Wash, 4 oz, (1) First Aid Guide, (1) G121: 1 in x 3 in Fabric Bandages, 50/Box, (1) G124: Knuckle Fabric Bandages, 40/Box, (1) G126: Fingertip Fabric Bandages, 40/Box, (1) G310: Povidone-Iodine Infection Control Wipes, 50/Box, (1) G460: Triple Antibiotic Ointment Packs, 25/Box, (1) H107: 1 in x 3 in Adhesive Plastic Bandages, 250/Box, (1) H245: 2 in Conforming Gauze Roll Bandages, 10/Box, (1) H305: Alcohol Cleansing Pads, 100/Box, (1) H452: Cherry Cough Drops, 100/Box, (1) I228: 24 - 2 in x 2 in, 24 - 3 inx 3 in Gauze Dressing Pads, (1) I256: 3 in x 4 in Non-Stick Pads, 50/Box, (1) I411: Aspirin Tablets, (125) 2-Pks, (1) M270: Emergency Pressure Dressing, (1) M5063: 20-Pocket, Liner, (1) M528: Antiseptic Spray, 3 oz, (1) M531: Burn Spray, 3 oz, (2) B503: 4 in x 5 in Instant Cold Compresses, 1/Box, (2) Latex Free Exam Quality Gloves, (3) Latex Free BZK Antiseptic Towelettes
Number of People Served
150
Number of Shelves
4
First Aid Kit Mounting Type
Portable, Wall Mount
First Aid ANSI Kit Type
I, II
Unitized
Yes
Waterproof
No
Application
Industrial
Color Coded
Yes

Description

First Aid Kit, Number of Components 1,060, Unitized Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.