Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Metal 1092 Components, 100 People Served

  • Mfr # 247-OP

  • Zoro # G409146023


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Number of Components
1092
Includes
(250) 1" x 3" Adhesive Plastic Bandages; (50) 1" x 3" Fabric Bandages; (25) Knuckle Fabric Bandages; (25) Fingertip Fabric Bandages; (24) 2" x 2", (24) 3" x 3" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; Emergency Pressure Dressing; (2) 2" Conforming Gauze Roll Bandages; (2) 3" Conforming Gauze Roll Bandages; (1) 36" Triangular Sling/Bandage, witth 2 Safety Pins; (1) 40" Triangular Sling/Bandage, with 2 Safety Pins; (250) Aspirin Tablets; (100) Extra-Strength Non-Aspirin Tablets; (100) Antacid Tablets; (100) Cherry Cough Drops; (100) Alcohol Cleansing Pads; 3 oz. Antiseptic Spray; (10) Triple Antibiotic Ointment Packs; (1) 3" x 5 yd. Cohesive Elastic Bandage Wrap; (1) 2" x 5 yd. 3-Cut First Aid Tape; (1) 6" x 9" Instant Cold Compress; 3 oz. Burn Spray; (1) 4 oz. Eye Wash; (6) 6" x 11/16" Tongue Depressors; (10) Exam Quality Vinyl Gloves; (1) 4-1/2" Scissors; (1) 4" Tweezers; (1) First Aid Guide; 12-Pocket
Width
15 in
Number of People Served
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247-OP
Zoro #
G409146023
UPC #
92265247979
Country of Origin
United States

Dimensions

Width
15 in
Height
16-1/2 in
Depth
5-1/2 in

Details

Item
First Aid Kit
Housing Material
Metal
Number of Components
1092
Includes
(250) 1" x 3" Adhesive Plastic Bandages; (50) 1" x 3" Fabric Bandages; (25) Knuckle Fabric Bandages; (25) Fingertip Fabric Bandages; (24) 2" x 2", (24) 3" x 3" Gauze Dressing Pads; (1) 5" x 9" Trauma Pad; Emergency Pressure Dressing; (2) 2" Conforming Gauze Roll Bandages; (2) 3" Conforming Gauze Roll Bandages; (1) 36" Triangular Sling/Bandage, witth 2 Safety Pins; (1) 40" Triangular Sling/Bandage, with 2 Safety Pins; (250) Aspirin Tablets; (100) Extra-Strength Non-Aspirin Tablets; (100) Antacid Tablets; (100) Cherry Cough Drops; (100) Alcohol Cleansing Pads; 3 oz. Antiseptic Spray; (10) Triple Antibiotic Ointment Packs; (1) 3" x 5 yd. Cohesive Elastic Bandage Wrap; (1) 2" x 5 yd. 3-Cut First Aid Tape; (1) 6" x 9" Instant Cold Compress; 3 oz. Burn Spray; (1) 4 oz. Eye Wash; (6) 6" x 11/16" Tongue Depressors; (10) Exam Quality Vinyl Gloves; (1) 4-1/2" Scissors; (1) 4" Tweezers; (1) First Aid Guide; 12-Pocket
Number of People Served
100
Standards
OSHA, ANSI

Description

Includes: 250 1 x 3 Plastic adhesive-strip bandages. 50 1 x 3 Fabric adhesive-strip bandages. 25 Fabric knuckle bandages. 25 Fabric fingertip bandages. 24 2 x 2 Gauze pads. 24 3 x 3 Gauze pads. 1 5 x 9 Trauma pad. 1 Emergency pressure dressing. 2 2-Wide gauze roll. 2 3-Wide gauze roll. 1 36 Triangular sling/bandage with two safety pins. 1 40 Triangular sling/bandage with two safety pins. 125 Single-dose aspirin-tablet packets. 50 Single-dose extra-strength non-aspirin tablet packets. 50 Single-dose antacid-tablet packets. 1 Box of 100 cherry cough drops. 100 Alcohol wipes. 1 3oz Bottle of antiseptic spray. 10 Triple-antibiotic-ointment packets. 1 3 x 5 yard Latex-free elastic bandage wrap. 1 2 x 5 yard Roll of first aid tape. 1 6 x 9 Instant-cold compress. 3oz Bottle of burn spray. 4oz Bottle of eye wash. 6 6 x 11/16 Tongue depressors. 5 Pairs of vinyl exam gloves. 1 4 1/2-long pair of nickel-plated scissors. 1 4-long pair of plastic tweezers. First aid guide. 12-pocket vinyl liner. 3-shelf metal cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.