Zoro Homepage

First Aid Kit, Metal 1096 Components, 100 People Served

  • Mfr # 247-O/P

  • Zoro # G300016746


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
1096
Includes
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247-O/P
Zoro #
G300016746
UPC #
92265247979
Country of Origin
United States

Dimensions

Width
15 in
Height
16 1/2 in
Depth
5 1/2 in

Details

Item
First Aid Kit
Color
White
Housing Material
Metal
Number of Components
1096
Includes
Number of People Served
100
Application
General Purpose
Waterproof
No
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Shelves
4
First Aid ANSI Kit Type
I, II
Unitized
Yes
Color Coded
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection'), ('Color Code System', 'Blue (Antiseptics and Wound Cleansers

Description

First Aid Kit, Number of Components 1096, Unitized Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.