Zoro Homepage

First Aid Kit, Metal 138 Components, 25 People Served

  • Mfr # 1350-RC-0103

  • Zoro # G7091763


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
138
Includes
Width
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350-RC-0103
Zoro #
G7091763
UPC #
092265135085
Country of Origin
Multiple

Dimensions

Width
3.13 in
Height
12 in
Depth
9.5 in

Details

Item
First Aid Kit
Color
White
Housing Material
Metal
Number of Components
138
Includes
Number of People Served
25
Waterproof
No
Number of Shelves
4
First Aid Kit Mounting Type
Portable, Wall Mount
First Aid ANSI Kit Type
I, II
Unitized
No
Application
Industrial
For Use With
36M335
ANSI Standard Met
ANSI Z308.1-2009
Color Coded
No

Description

First Aid Kit, Number of Components 138, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.