Zoro Homepage

First Aid Kit, Metal 2,134 Components, 200 People Served

  • Mfr # 90577

  • Zoro # G7092068


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
2,134
Includes
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90577
Zoro #
G7092068
UPC #
092265905770
Country of Origin
Multiple

Dimensions

Width
20 in
Height
6 in
Depth
5.5 in

Details

Item
First Aid Kit
Color
White
Housing Material
Metal
Number of Components
2,134
Includes
Number of People Served
200
Waterproof
No
First Aid ANSI Kit Type
I, II
First Aid Kit Mounting Type
Portable, Wall Mount
Unitized
Yes
Number of Shelves
5
For Use With
48ZE32
Application
Industrial
Color Coded
Yes

Description

First Aid Kit, Number of Components 2,134, Unitized Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.