Zoro Homepage

First Aid Kit, Plastic 195 Components, 50 People Served

  • Mfr # 90566

  • Zoro # G7092689


product price: $60.39
/ea
Sold in multiples of 12 for $724.68

Key Features

Color
White
Housing Material
Plastic
Number of Components
195
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90566
Zoro #
G7092689
UPC #
092265905664
Country of Origin
Multiple

Dimensions

Width
3 in
Height
6.5 in
Depth
9.5 in

Details

Item
First Aid Kit
Color
White
Housing Material
Plastic
Number of Components
195
Includes
Number of People Served
50
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Shelves
1
Unitized
No
Waterproof
No
First Aid ANSI Kit Type
III
For Use With
45NH03
Application
Industrial
Color Coded
No

Description

First Aid Kit, Number of Components 195, Unitized No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.