First Aid Kit, Plastic 312 Components, 50 People Served (Discontinued)
- Mfr # 91081
- Zoro # G4334812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91081
Zoro #
G4334812
UPC #
92265910811
Country of Origin
United States
Dimensions
Width
2.88 in
Height
7 in
Depth
9.25 in
Details
Item
First Aid Kit
Color
Blue
Housing Material
Plastic
Number of Components
312
Includes
Number of People Served
50
Waterproof
No
First Aid Kit Mounting Type
No Mounting
Application
General Purpose
Unitized
No
First Aid ANSI Kit Type
Not ANSI Compliant
For Use With
Emergency/Trauma
Number of Shelves
0
ANSI Standard Met
Not ANSI Compliant
Color Coded
No
Description
First Aid Kit, Number of Components 312, Unitized No
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.