Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Plastic 89 Components, 25 People Served

  • Mfr # 90562

  • Zoro # G7092664


product price: $33.89
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
89
Includes
(1) Burn Dressing, 4 in x 4 in, (1) Cold Compress, 4 in x 5 in, (1) Conforming Gauze Roll, 2 in, (1) CPR Mask with One Way Valve, (1) Eyewash, 1 oz, (1) First Aid Guide, (1) First Aid Tape 1/2 in x 5 yd, (1) Scissors, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Pack, 0.9g, (10) Triple Antibiotic Ointment Packs, (2) Sterile Eye Pad, (2) Trauma Pad, 5 in x 9 in, (32) Plastic Bandages, 1 in x 3 in, (4) Gauze Dressing Pads, 3 in x 3 in, (4) Nitrile Gloves, (6) Hand Sanitizer, 0.9g
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90562
Zoro #
G7092664
UPC #
092265905626
Country of Origin
Multiple

Dimensions

Width
3 in
Height
7 in
Depth
10 in

Details

Item
First Aid Kit
Color
White
Housing Material
Plastic
Number of Components
89
Includes
(1) Burn Dressing, 4 in x 4 in, (1) Cold Compress, 4 in x 5 in, (1) Conforming Gauze Roll, 2 in, (1) CPR Mask with One Way Valve, (1) Eyewash, 1 oz, (1) First Aid Guide, (1) First Aid Tape 1/2 in x 5 yd, (1) Scissors, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Pack, 0.9g, (10) Triple Antibiotic Ointment Packs, (2) Sterile Eye Pad, (2) Trauma Pad, 5 in x 9 in, (32) Plastic Bandages, 1 in x 3 in, (4) Gauze Dressing Pads, 3 in x 3 in, (4) Nitrile Gloves, (6) Hand Sanitizer, 0.9g
Number of People Served
25
Unitized
No
Number of Shelves
1
For Use With
45NH01
First Aid Kit Mounting Type
Portable, Wall Mount
First Aid ANSI Kit Type
III
Waterproof
No
Application
Industrial
ANSI Standard Met
ANSI Z308.1-2015
ANSI Class
Class A
Color Coded
No

Description

First Aid Kit, Number of Components 89, Unitized No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.