Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Plastic Box, 117 Components, 25 People Served

  • Mfr # 91537

  • Zoro # G516451843


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Housing Type
Box
Includes Housing
Housing Included
Tools Included
(10) BZK Antiseptic Towelettes, Emergency Blanket, Scissors, Tweezers
Unitized
Unitized
Housing Depth
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91537
Zoro #
G516451843
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 1/4 in
Housing Width
11 1/2 in
Housing Height
13 in

Details

Housing Type
Box
Includes Housing
Housing Included
Tools Included
(10) BZK Antiseptic Towelettes, Emergency Blanket, Scissors, Tweezers
Number of Components
117
Unitized
Unitized
Application
Vehicle
Miscellaneous Kit Contents Included
(10) Burn Creams, (10) Hand Sanitizers, (10) Neomycins
Standards
ANSI A 2021, OSHA Compliant
Documentation Included
First Aid Guide
Item
First Aid Kit
ANSI Type
Type I
Mountable
Wall Mount
Wound Dressings Included
(10) 3 in x 3 in Sterile Gauze Pads, (2) 5 in x 9 in Trauma Pads, (2) Sterile Eye Pads, 2 in Conforming Gauze Roll, 4 in x 4 in Burn Dressing, 40 in x 40 in x 56 in Triangular Bandages
Water Resistance
Not Water Resistant
Housing Material
Plastic
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves, (5) CPR Mask
ANSI Standard Met
ANSI/ISEA Z308.1-2021
ANSI Class
Class A
Number of People Served
25
Latex Content
Latex Free
Oral and Inhalant Medicinals Included
(1) Eye Wash
Product Type
First Aid Kit
Refill Management System Included
Part Number List
Adhesive Bandages Included
(25) 1 in x 3 in Adhesive Fabric Bandages, (9) Adhesive Fabric Fingertip and Knuckle Bandages
Includes Medication
No Medication Included
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (3) 1 oz Eyewash
Number of Pockets
14

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 25, Number of Components 117, Number of Pockets 14, Adhesive Bandages Included (25) 1 in x 3 in Adhesive Fabric Bandages, (9) Adhesive Fabric Fingertip and Knuckle Bandages, Documentation Included First Aid Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.