Zoro Homepage

First Aid Kit, Plastic Box, 167 Components, 50 People Served

  • Mfr # 91549

  • Zoro # G316246090


product price: $47.59
/ea

Key Features

Documentation Included
First Aid Guide
Mountable
Portable
Standards
ANSI A 2021, OSHA Compliant
Application
Vehicle
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91549
Zoro #
G316246090
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
9 3/4 in
Housing Height
11 in
Housing Depth
3 in

Details

Documentation Included
First Aid Guide
Mountable
Portable
Standards
ANSI A 2021, OSHA Compliant
Application
Vehicle
Number of Pockets
2
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Number of Components
167
Number of People Served
50
Unitized
Unitized
ANSI Class
Class A
Wound Dressings Included
(1) 3 in x 3 in Gauze Pad, (2) 5 in x 9 in Trauma Pads
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Product Type
First Aid Kit
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
(1) Eye Wash
Includes Medication
No Medication Included
Topical Medicinals Included
(10) BZK Wipes, (10) Hand Sanitizers, (12) First Aid Burn Cream, (12) Triple Antibiotic Ointments, Eye Wash
Housing Material
Plastic
Tools Included
Scissors
Housing Type
Box
Latex Content
Latex Free
Miscellaneous Kit Contents Included
(10) BZK Wipes, Cold Pack
Item
First Aid Kit
Includes Housing
Housing Included
ANSI Type
Type I

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 50, Number of Components 167, Number of Pockets 2, Documentation Included First Aid Guide, Wound Dressings Included (1) 3 in x 3 in Gauze Pad, (2) 5 in x 9 in Trauma Pads, Miscellaneous Kit Contents Included (10) BZK Wipes, Cold Pack, Topical Medicinals Included (10) BZK Wipes, (10) Hand Sanitizers, (12) First Aid Burn Cream, (12) Triple Antibiotic Ointments, Eye Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.