Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Plastic Box, 221 Components, 50 People Served

  • Mfr # 91550

  • Zoro # G616246103


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Adhesive Bandages Included
(64) 1 in x 3 in Adhesive Plastic Bandages
Unitized
Unitized
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91550
Zoro #
G616246103
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 3/8 in
Housing Width
14 1/8 in
Housing Height
11 3/4 in

Details

Adhesive Bandages Included
(64) 1 in x 3 in Adhesive Plastic Bandages
Item
First Aid Kit
Unitized
Unitized
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Application
Vehicle
Tools Included
Scissors
Product Type
First Aid Kit
Documentation Included
First Aid Guide
Miscellaneous Kit Contents Included
(10) BZK Wipes, Cold Pack
Topical Medicinals Included
(10) BZK Wipes, (10) Hand Sanitizers, (25) Burn Cream, (25) Triple Antibiotic Ointment, Eye/Skin Wash
Housing Type
Box
Number of Pockets
1
Includes Housing
Housing Included
Number of People Served
50
Latex Content
Latex Free
Standards
ANSI B 2021, OSHA Compliant
Number of Components
221
Mountable
Portable
ANSI Class
Class B
Housing Material
Plastic
PPE and Disposal Equipment Included
(8) Nitrile Gloves
Wound Dressings Included
(4) 3 in x 3 in Sterile Gauze Pads, (4) 5 in x 9 in Trauma Pads
ANSI Standard Met
ANSI/ISEA Z308.1-2021
ANSI Type
Type III

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 50, Number of Components 221, Number of Pockets 1, Adhesive Bandages Included (64) 1 in x 3 in Adhesive Plastic Bandages, Documentation Included First Aid Guide, Wound Dressings Included (4) 3 in x 3 in Sterile Gauze Pads, (4) 5 in x 9 in Trauma Pads, Miscellaneous Kit Contents Included (10) BZK Wipes, Cold Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.