Zoro Homepage

First Aid Kit, Plastic Box, 88 Components, 10 People Served

  • Mfr # 91150

  • Zoro # G516451850


product price: $23.29
/ea

Key Features

Housing Type
Box
Water Resistance
Not Water Resistant
Miscellaneous Kit Contents Included
(10) BZK Wipes, (30) Alcohol Wipes
Application
Vehicle
Documentation Included
First Aid Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91150
Zoro #
G516451850
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 1/4 in
Housing Width
8 1/4 in
Housing Height
5 1/2 in

Details

Housing Type
Box
Water Resistance
Not Water Resistant
Miscellaneous Kit Contents Included
(10) BZK Wipes, (30) Alcohol Wipes
Application
Vehicle
Documentation Included
First Aid Guide
Includes Housing
Housing Included
Number of People Served
10
Wound Dressings Included
(30) Alcohol Cleansing Pads, (8) 3 in x 3 in Sterile Gauze Pads, 40 in x 40 in x 56 in Triangular Bandages, 5 in x 9 in Trauma Pad
Mountable
Wall Mount
Topical Medicinals Included
(6) 0.5 g Triple Antibiotic Ointment Packets, (6) 0.9 g First Aid/Burn Cream Packets
Product Type
First Aid Kit
Number of Components
88
Includes Medication
No Medication Included
Adhesive Bandages Included
(16) 1 in x 3 in Adhesive Plastic Bandages, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages
Housing Material
Plastic
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
Item
First Aid Kit
Number of Pockets
1
Tools Included
Scissors, Tweezers
Oral and Inhalant Medicinals Included
(1) Eye Wash
Standards
OSHA Compliant
Unitized
Bulk
ANSI Type
Not ANSI Compliant
Latex Content
Latex Free

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 10, Number of Components 88, Number of Pockets 1, Adhesive Bandages Included (16) 1 in x 3 in Adhesive Plastic Bandages, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, Documentation Included First Aid Guide, Wound Dressings Included (30) Alcohol Cleansing Pads, (8) 3 in x 3 in Sterile Gauze Pads, 40 in x 40 in x 56 in Triangular Bandages, 5 in x 9 in Trauma Pad

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.