Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box

  • Mfr # FAE-5002

  • Zoro # G3123775


product price: $4.59
/ea

Key Features

Color
White
Width
2 in
Material
Cotton
Length
4 1/10 yd
Subject Matter
Injury and Illness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-5002
Zoro #
G3123775
UPC #
092265050029
Country of Origin
China

Dimensions

Width
2 in
Length
4 1/10 yd
Height
1-5/16"
Dressing Length
4 1/8 yd
Package Height
3 in
Package Width
1 7/8 in
Dressing Width
2 in
Package Length
1 3/8 in

Details

Item
First Aid Kit Refill
Color
White
Material
Cotton
Subject Matter
Injury and Illness
Language
English
Legend Style
Text and Symbol
Waterproof
No
Header
First Aid
Package Type
Box
Standards
ANSI/ISEA Z308.1-2015
Features
Hold Sterile Dressings in Place With This Flexible, Soft Gauze Roll That Won't Cling to Hair or Skin. Soft and Absorbant, the Gauze can Hold Dressing on Wounds, Yet Provide Flexibility for Movement if Needed. Each Roll Contains Approximately 4 Yards of Conforming Gauze and the 2" Width Helps Cover Wounds Quickly. Includes the Smarttab Ez Refill Indicator Tab to Alert You When to Reorder
Sterile/Non-Sterile
Sterile
Glow-in-the-Dark
No
Industry Type
Healthcare
Latex Content
Latex Free
Unitized
Unitized
Product Type
Conforming Gauze Roll
Dressing Color
White
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Sterility
Sterile
Dressing Material
Gauze
Self-Adhesion
Not Self-Adhering
Compatible Manufacturer Part Number
1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103
Number of Units Included
1
Includes Fastener
No Fastener

Description

Conforming Gauze Roll Bandage, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 3 in, Package Width 1 7/8 in, Package Length 1 3/8 in, Compatible Manufacturer Part Number 1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.