First Aid Kit Refill, 3 mil Palm, Nitrile, Powder-Free, L, 4 PK, Blue

  • Mfr # FAE-6018

  • Zoro # G2969373


product price: $8.58
/pk 4, $2.15/ea

Key Features

Size
L
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6018
Zoro #
G2969373
UPC #
092265060189
Country of Origin
Multiple

Dimensions

Size
L
Palm Thickness
3 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Size - Numeric
9
Size- Alpha
L

Details

Item
First Aid Kit Refill
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Metal Detectable
No
Lining
Unlined
Features
Powder-free, Disposable, Germs-free, Latex-free
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Texture
Smooth
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Disposable Glove Type Medical-Grade, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Contains Accelerators, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.