Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, 5" H, 3/8" W, PK2

  • Mfr # 90551

  • Zoro # G1926220


product price: $10.19
/pk 2, $5.10/ea

Key Features

First Aid Kit Type
Refill
Includes
(2) Elevated Glucose Packets Per Box
First Aid Kit ANSI Standards
ANSI Z308.1-2015
Standards
ANSI Z308.1-2015
Unitized
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90551
Zoro #
G1926220
UPC #
073577905511
Country of Origin
United States

Dimensions

Height
0.63 in
Width
2 in
Depth
4.13 in
Package Width
2 in
Package Height
69/100 in

Details

First Aid Kit Type
Refill
Includes
(2) Elevated Glucose Packets Per Box
First Aid Kit ANSI Standards
ANSI Z308.1-2015
Standards
ANSI Z308.1-2015
Unitized
No
Case Material
Cardboard
Waterproof
No
Color
Red
Features
Elovate Glucose Packets, 2ct
First Aid ANSI Kit Type
I, II
Item
Blood Sugar Replenisher
Color Code
No
Number of Components
2
Format
Powder
Purpose
Blood Sugar Control
Number of Individual Doses
2
Individually Dosed
Individually Dosed
Compatible Manufacturer Part Number
90551G, 90732G, 90830G, 90832G, 90834G
Dose Package Type
Packets
Unit Dose
Anhydrous Dextrose 15 g
Active Ingredient
Glucose
Exterior Package Type
Box
Unit Count
2

Description

Blood Sugar Replenisher, Active Ingredient Glucose, Number of Individual Doses 2, Unit Count 2, Unit Dose Anhydrous Dextrose 15 g, Format Powder, Compatible Manufacturer Part Number 90551G, 90732G, 90830G, 90832G, 90834G, Dose Package Type Packets, Exterior Package Type Box, Individually Dosed Individually Dosed, Purpose Blood Sugar Control, Compatible Grainger Part Number 65DF96, 65DF98, 65DG01, 65DG03, Package Height 69/100 in, Package Width 2 in, Standards ANSI Z308.1-2015, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.