First Aid Kit Refill, Antacid, 2 Tablets Per Packet, 10 Packets Per Box
Mfr # FAE-7003
Zoro # G3556323
product price: $4.69
/pk 20, $0.23/eaKey Features
Industry Type
Healthcare
Formula
Calcium Carbonate in Glycine Base
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAE-7003
Zoro #
G3556323
UPC #
092265070034
Country of Origin
United States
Dimensions
Size
420mg
Details
Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate in Glycine Base
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
None
Medicinal Type
Antacids and Indigestion
Medicinal Form
Tablet
Medicinal Count
10 x 2
Medicinal Strength
Regular Strength
Package Type
BOX
Count
10 x 2
Medicinal Flavor
Unflavored
Form
Tablet
Color
White
Description
Antacids and Indigestion, Flavor None, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.