Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, Antiseptic Spray, 4oz Bottle

  • Mfr # FAE-1308

  • Zoro # G1926211


product price: $6.39
/ea

Key Features

Size
4 oz
Width
1.63 in
Includes
(10) Bottle
Depth
1.63 in
First Aid Kit Type
Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-1308
Zoro #
G1926211
UPC #
00092265513081
Country of Origin
United States

Dimensions

Size
4 oz
Width
1.63 in
Depth
1.63 in
Height
6.13 in

Details

Item
Topical Antiseptic Spray
Includes
(10) Bottle
First Aid Kit Type
Refill
First Aid ANSI Kit Type
I, II
First Aid Kit ANSI Standards
ANSI Z308.1-2015
Features
Antiseptic Spray, 4oz
Standards
ANSI Z308.1-2015
Case Material
Plastic
Waterproof
No
Number of Components
1
Color Code
Yes
Color
White
Unitized
Bulk
Format
Spray
Product Type
Topical Antiseptic
Unit Package Type
Spray Bottle
Package Color Code
White
Alcohol Content
Contains Alcohol
Number of Units Included
1
Active Ingredient
Benzalkonium Chloride, Benzocaine
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Purpose
Antiseptics
Concentration
Benzalkonium Chloride: 0.1%, Benzocaine: 5.0%

Description

Topical Antiseptic Spray, Format Spray, Active Ingredient Benzalkonium Chloride, Benzocaine, Concentration Benzalkonium Chloride: 0.1 Percent, Benzocaine: 5.0 Percent, Unitized Bulk, Size 4 oz, Unit Package Type Spray Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Purpose Antiseptics, Alcohol Content Contains Alcohol, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.