Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, Burn Cream, 10 Per Bag

  • Mfr # FAE-6109

  • Zoro # G4161361


product price: $4.45
/pk 10, $0.45/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Size
0.9 g
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6109
Zoro #
G4161361
UPC #
092265610995
Country of Origin
United States

Dimensions

Size
0.9 g

Details

Item
Topical Burn Cream
Application - First Aid and Wound Care
Burn Relief
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Item - First Aid and Wound Care
Burn Gel
Industry Type
Healthcare
Unitized
Unitized
Format
Cream
Number of Units Included
10
Concentration
Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5%
Active Ingredient
Benzalkonium Chloride, Lidocaine HCl
Product Type
Topical Burn Relief
Purpose
Abrasions, Cooling, Burn Relief
Unit Package Type
Packets
Exterior Package Type
Bag

Description

Topical Burn Cream, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.9 g, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Bag, Number of Units Included 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.