Zoro Homepage

First Aid Kit Refill, Cardboard 18 Components, 10 People Served

  • Mfr # 90690

  • Zoro # G4448160


product price: $29.59
/ea

Key Features

Color
White
Housing Material
Cardboard
Number of Components
18
Includes
(1) Trauma Pad, (2) First Aid Tape Roll, (1) 4 inx4 in Burn Dressing, (2) Eye Pads, (1) Eyewash 1 oz, (1) Instant Cold Pack, (10) Hand Sanitizer Packets
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90690
Zoro #
G4448160
UPC #
92265906906
Country of Origin
Multiple

Dimensions

Width
7.5 in
Height
2 in
Depth
7.5 in

Details

Item
First Aid Kit Refill
Color
White
Housing Material
Cardboard
Number of Components
18
Includes
(1) Trauma Pad, (2) First Aid Tape Roll, (1) 4 inx4 in Burn Dressing, (2) Eye Pads, (1) Eyewash 1 oz, (1) Instant Cold Pack, (10) Hand Sanitizer Packets
Number of People Served
10
Standards
ANSI Z308.1-2015
Waterproof
No
Unitized
Unitized
Number of Shelves
0
Industry Type
Healthcare
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Mounting Type
No Mounting
First Aid Kit Type
Refill
Application
Industrial
Color Coded
Yes
ANSI Standard Met
Not ANSI Compliant

Description

First Aid Kit Refill, Number of Components 18, Standards ANSI Z308.1-2015, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.