Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, Castile Soap Wipes, 10 Per Box

  • Mfr # FAE-4014

  • Zoro # G1926491


product price: $4.99
/pk 10, $0.50/ea

Key Features

Includes
(10) Castile Soap Wipes
First Aid Kit Type
Refill
Width
2.13 in
Depth
2.13 in
First Aid ANSI Kit Type
I, II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-4014
Zoro #
G1926491
UPC #
092265540148
Country of Origin
United States

Dimensions

Width
2.13 in
Depth
2.13 in
Height
2.75 in

Details

Item
Topical Antiseptic Wipes
Includes
(10) Castile Soap Wipes
First Aid Kit Type
Refill
First Aid ANSI Kit Type
I, II
First Aid Kit ANSI Standards
ANSI Z308.1-2015
Features
Castile Soap Towelettes, 10ct
Color
White
Color Code
Yes
Waterproof
No
Number of Components
10
Standards
ANSI Z308.1-2015
Case Material
Paperboard
Unitized
Unitized
Format
Wipes
Product Type
Topical Antiseptic
Concentration
2%
Exterior Package Type
Box
Purpose
Antiseptics
Number of Units Included
10
Unit Package Type
Packet
Compatible Manufacturer Part Number
90832, 90833, 90834, 90835
Alcohol Content
Alcohol Free
Package Color Code
White
Active Ingredient
Coconut Oil

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Coconut Oil, Concentration 2 Percent, Unitized Unitized, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 90832, 90833, 90834, 90835, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Package Color Code White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.