Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, Eye Wash, 4 Oz Bottle

  • Mfr # FAE-7016

  • Zoro # G1926528


product price: $6.15
/ea

Key Features

Color
Clear
Height
1.5 in
Width
1.88 in
Includes
(1) 4 oz Bottle
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-7016
Zoro #
G1926528
UPC #
092265570169
Country of Origin
Multiple

Dimensions

Height
1.5 in
Width
1.88 in
Depth
1.88 in
Size
4 oz
Package Width
1 7/8 in
Package Height
1 1/2 in

Details

Item
Eyewash
Color
Clear
Includes
(1) 4 oz Bottle
Standards
FDA Approved
Features
Eye Wash, 4oz
First Aid Kit Type
Refill
First Aid Kit ANSI Standards
ANSI Z308.1-2015
First Aid ANSI Kit Type
I, II
Waterproof
No
Number of Components
1
Color Code
Yes
Case Material
Plastic
Unitized
Bulk
Format
Liquid
Product Type
Eyewash
Active Ingredient
Purified Water
Exterior Package Type
Bottle
Number of Units Included
1
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835

Description

Eyewash, Active Ingredient Purified Water, Size 4 oz, Unitized Bulk, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Exterior Package Type Bottle, Format Liquid, Number of Units Included 1, Product Type Eyewash, Standards FDA Approved, Compatible Grainger Part Number 65DF96, 65DF97, 65DF98, 65DF99, 65DG01, 65DG02, 65DG03, 65DG04, Package Height 1 1/2 in, Package Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.