Zoro Homepage

Complete Refill or Kit, Not Applicable Not Applicable, 84 Components, 25 People Served

  • Mfr # 90581

  • Zoro # G2101666


product price: $41.39
/ea

Key Features

Color
Brown
Number of Components
84
Includes
(16) Plastic Bandages, 1 in x 3 in, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) Burn Dressing, 4 in x 4 in, (12) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4 in x 5 in, (1) Eyewash, 1 oz, with Eye Pads and Strips, (4) Nitrile Gloves, (2) Conforming Gauze Roll, 2 in, (4) Gauze Dressing Pads, 3 in x 3 in, (2) Trauma Pad, 5 in x 9 in, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (1) First Aid Guide, (10) Hand Sanitizer, 0.9g, (1) First Aid Tape, CPR Mask, Scissors
Width
8.25 in
Number of People Served
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90581
Zoro #
G2101666
UPC #
092265905817
Country of Origin
United States

Dimensions

Width
8.25 in
Length
5.2"
Height
2.3 in
Depth
5.2 in

Details

Item
Complete Refill or Kit
Color
Brown
Number of Components
84
Includes
(16) Plastic Bandages, 1 in x 3 in, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) Burn Dressing, 4 in x 4 in, (12) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4 in x 5 in, (1) Eyewash, 1 oz, with Eye Pads and Strips, (4) Nitrile Gloves, (2) Conforming Gauze Roll, 2 in, (4) Gauze Dressing Pads, 3 in x 3 in, (2) Trauma Pad, 5 in x 9 in, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (1) First Aid Guide, (10) Hand Sanitizer, 0.9g, (1) First Aid Tape, CPR Mask, Scissors
Number of People Served
25
Standards
ANSI Z308.1-2015
First Aid Kit Mounting Type
No Mounting
First Aid ANSI Kit Type
I
First Aid Kit Type
Refill
Legend Style
Text
Unitized
Unitized
Header
First Aid
Waterproof
No
Language
English
Industry Type
Healthcare
Number of Shelves
1
Subject Matter
General Purpose
Features
Sufficient to Treat 25 to More People
For Use With
45NG94
Glow-in-the-Dark
No
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
ANSI Class
Class A
Color Coded
Color Coded
PPE and Disposal Equipment Included
CPR Mask, (8) Nitrile Gloves
Wound Dressings Included
Burn Dressing, Cold Pack, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (8) Gauze Pads
Water Resistance
Not Water Resistant
Topical Medicinals Included
(10) BZK Wipes, (10) Hand Sanitizers, (12) Burn Creams, (12) Triple Antibiotic Packets
Documentation Included
First Aid Guide
Adhesive Bandages Included
(16) Bandages
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Includes Housing
No Housing Included
Includes Medication
No Medication Included

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 84, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.