Zoro Homepage

First Aid Kit Refill, Paperboard Box, 1 Components

  • Mfr # FAE-3102

  • Zoro # G1926351


product price: $5.39
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
(1) Conforming Gauze Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3102
Zoro #
G1926351
UPC #
092265310208
Country of Origin
China

Dimensions

Width
1.63 in
Length
2 in
Height
4 in
Depth
2 in
Dressing Width
4 in
Dressing Length
5 yd

Details

Item
First Aid Kit Refill
Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
(1) Conforming Gauze Roll
Standards
ANSI/ISEA Z308.1-2015
First Aid ANSI Kit Type
I, II
Features
Conforming Gauze Roll, 4"
First Aid Kit Type
Refill
Latex Content
Latex Free
Waterproof
No
Unitized
Unitized
Sterility
Sterile
Dressing Color
White
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Fastener Included
Fastener Not Included
Number of Units Included
1
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Dressing Material
Gauze
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
Yes

Description

First Aid Kit Refill, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 3/8 in, Package Width 1 5/8 in, Package Length 2 in, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.