Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit Refill, Paperboard Box, 1 Components

  • Mfr # FAE-6104

  • Zoro # G1926537


product price: $6.29
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
3 in X 5 Yd Elastic Wrap Bandage, 1 Per Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6104
Zoro #
G1926537
UPC #
092265610421
Country of Origin
China

Dimensions

Width
1.88 in
Length
2 1/2 in
Height
3 in
Depth
2.44 in
Dressing Width
3 in
Dressing Length
5 yd

Details

Item
First Aid Kit Refill
Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
3 in X 5 Yd Elastic Wrap Bandage, 1 Per Box
Standards
ANSI Z308.1-2015
First Aid ANSI Kit Type
I, II
Features
Elastic Bandage Wrap, 3" x 5 yd
First Aid Kit Type
Refill
Latex Content
Latex Free
Waterproof
No
Unitized
Unitized
Dressing Color
Beige
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Water Resistance
Not Water Resistant
Dressing Material
Elastic Fabric
Fastener Included
Clips
Sterility
Sterile
Includes Fastener
Fastener Included
Number of Units Included
1
Self-Adhesion
Self-Adhering
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
Yes

Description

First Aid Kit Refill, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 1, Package Height 3 in, Package Width 1 7/8 in, Package Length 2 1/2 in, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.