Zoro Homepage

First Aid Kit Refill, Paperboard Box, 2 Components

  • Mfr # FAE-6103

  • Zoro # G1926500


product price: $5.99
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
2
Housing Type
Box
Includes
(2) Tape Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6103
Zoro #
G1926500
UPC #
092265610322
Country of Origin
China

Dimensions

Width
1.88 in
Height
2 in
Depth
2.06 in
Roll Length
5 yd
Tape Width
1/2 in

Details

Item
First Aid Kit Refill
Color
White
Housing Material
Paperboard
Number of Components
2
Housing Type
Box
Includes
(2) Tape Rolls
Standards
ANSI Z308.1-2015
Features
First Aid Tape, 1/2" x 5yd, 2ct
First Aid Kit Type
Refill
First Aid ANSI Kit Type
I, II
Waterproof
No
Latex Content
Latex Free
Unitized
Unitized
Tape Color
White
Tape Material
Paper
Elasticity
Non-Elastic
Sterility
Non-Sterile
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90835
Color Coded
Yes
ANSI Standard Met
ANSI Z308.1-2015
Self-Adhesion
Adhesive

Description

First Aid Kit Refill, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90835, Compatible Grainger Part Number 796J63, 796J64, 796J65, 796J66, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.