Zoro Homepage

First Aid Kit Refill, Plastic Bag, 2 Components

  • Mfr # FAE-1000

  • Zoro # G1926272


product price: $6.35
/ea

Key Features

Color
Clear
Housing Material
Plastic
Number of Components
2
Housing Type
Bag
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-1000
Zoro #
G1926272
UPC #
092265010009
Country of Origin
Multiple

Dimensions

Width
4.13 in
Length
4 1/2 in
Height
1.13 in
Depth
4.5 in
Dressing Width
2 in
Dressing Length
5 yd

Details

Item
First Aid Kit Refill
Color
Clear
Housing Material
Plastic
Number of Components
2
Housing Type
Bag
Standards
ANSI/ISEA Z308.1-2015
First Aid ANSI Kit Type
I, II
First Aid Kit Type
Refill
Features
Depth: 6", Conforming Gauze Roll, 2", 2ct
Waterproof
No
Latex Content
Latex Free
Unitized
Unitized
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Number of Units Included
2
Dressing Material
Gauze
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Dressing Color
Clear
Sterility
Sterile
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
No

Description

First Aid Kit Refill, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 1 1/8 in, Package Width 4 1/8 in, Package Length 4 1/2 in, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.