First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case

  • Mfr # 1050-FAE-0103

  • Zoro # G1826259


product price:  $71.89
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
112
Housing Type
Cabinet
Includes
(1) Fabric Bandage 1 in x 3 in 25/bx, (1) Plastic Bandage 3/4 in x 3 in 25/bx, (1) Knuckle and Fingertip Fabric Bandage 5 each box, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in 1/bx, (1) Conforming Gauze Roll 2 in 1/bx, (1) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Conforming Gauze Roll 3 in 1/bx, (1) Trauma Pad 5 in x 9 in, (1) BZK Antiseptic Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2 in x 10 yd 1/bx, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1050-FAE-0103
Zoro #
G1826259
UPC #
092265105019
Country of Origin
United States

Dimensions

Width
3.13 in
Height
12 in
Depth
9.5 in
Housing Depth
9 3/4 in
Housing Width
3 1/4 in
Housing Height
12 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
112
Housing Type
Cabinet
Includes
(1) Fabric Bandage 1 in x 3 in 25/bx, (1) Plastic Bandage 3/4 in x 3 in 25/bx, (1) Knuckle and Fingertip Fabric Bandage 5 each box, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in 1/bx, (1) Conforming Gauze Roll 2 in 1/bx, (1) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Conforming Gauze Roll 3 in 1/bx, (1) Trauma Pad 5 in x 9 in, (1) BZK Antiseptic Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2 in x 10 yd 1/bx, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers
Number of People Served
25
Standards
OSHA Compliant
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Shelves
1
Waterproof
No
Unitized
Bulk
First Aid ANSI Kit Type
I, II
Latex Content
Latex Free
Number of Pockets
4
Application
Industrial Facilities; Large Corporate Office
Documentation Included
First Aid Guide
ANSI Standard Met
ANSI/ISEA Z308.1-2009
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Refill Management System Included
Guided Refill System
Topical Medicinals Included
(10) Antibiotic Ointments, (10) BZK Wipes, (10) Burn Creams
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
Housing Included
Includes Medication
No Medication Included
Color Coded
Not Color Coded
Housing Color
White
Tools Included
Scissors, Tweezer
Mountable
Portable, Wall Mount
Water Resistance
Not Water Resistant
Adhesive Bandages Included
(50) Bandages, (5) Fingertip Bandages, (5) Knuckle Bandages
Wound Dressings Included
Tape, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (2) Gauze Rolls

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Facilities; Large Corporate Office, Number of People Served 25, Number of Components 112, Number of Pockets 4, Adhesive Bandages Included (50) Bandages, (5) Fingertip Bandages, (5) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (2) Gauze Rolls, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.