Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Steel Box, 75 Components, 10 People Served

  • Mfr # 6400

  • Zoro # G016451862


product price: $41.99
/ea

Key Features

Topical Medicinals Included
(30) Alcohol Wipes, (6) 0.5 g Triple Antibiotic Ointment Packets, (6) 0.9 g First Aid/Burn Cream Packets, 1 oz Eyewash
Oral and Inhalant Medicinals Included
(1) Eye Wash
Mountable
Wall Mount
Adhesive Bandages Included
(16) 1 in x 3 in Adhesive Plastic Bandages
Standards
OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400
Zoro #
G016451862
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
8 in
Housing Width
3 in
Housing Height
5 in

Details

Topical Medicinals Included
(30) Alcohol Wipes, (6) 0.5 g Triple Antibiotic Ointment Packets, (6) 0.9 g First Aid/Burn Cream Packets, 1 oz Eyewash
Oral and Inhalant Medicinals Included
(1) Eye Wash
Mountable
Wall Mount
Adhesive Bandages Included
(16) 1 in x 3 in Adhesive Plastic Bandages
Standards
OSHA Compliant
Number of People Served
10
Includes Housing
Housing Included
Application
Vehicle
Number of Components
75
Product Type
First Aid Kit
Number of Pockets
1
Wound Dressings Included
(2) Sterile Eye Pads and Strips, (4) 3 in x 3 in Sterile Gauze Pads, 4 in Conforming Gauze Roll, 40 in x 40 in x 56 in Triangular Bandages, 5 in x 9 in Trauma Pad
Includes Medication
No Medication Included
Unitized
Bulk
Documentation Included
First Aid Guide
Latex Content
Latex Free
ANSI Type
Not ANSI Compliant
Water Resistance
Not Water Resistant
Housing Type
Box
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Item
First Aid Kit
Housing Material
Steel
Tools Included
Scissors, Tweezers
Refill Management System Included
Part Number List
Miscellaneous Kit Contents Included
(30) Alcohol Wipes

Description

First Aid Kit, Product Type First Aid Kit, Application Vehicle, Number of People Served 10, Number of Components 75, Number of Pockets 1, Adhesive Bandages Included (16) 1 in x 3 in Adhesive Plastic Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Sterile Eye Pads and Strips, (4) 3 in x 3 in Sterile Gauze Pads, 4 in Conforming Gauze Roll, 40 in x 40 in x 56 in Triangular Bandages, 5 in x 9 in Trauma Pad, Miscellaneous Kit Contents Included (30) Alcohol Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.