Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 312pcs, 2 7/8x7", BL
Mfr # 91081
Zoro # G4553988
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Fabric
- First Aid Kit Mounting Type No Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91081
- Zoro # G4553988
- UPC # 92265910811
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2.89 in |
Depth | 9.25 in |
Housing Width | 2 7/8 in |
Housing Depth | 9 1/4 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 312, Number of Pockets 0, Adhesive Bandages Included (175) Bandages, (2) Moleskin, (3) Butterfly Wound Closures, (4) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Eye Pad, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (2) First Aid Tapes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Cpr Resuscitator Mask Kit, Hard Case, Ea (787400)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- ACME UNITED SmartCompliance Emergency Resue Blanket 54" x 84" (Z801)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Powder Pour, PK2 (90326)
- FIRST AID ONLY Vehicle Headrest Kit, 93 pieces (91389)
- FIRST AID ONLY 25 Person First Aid Kit (9008TUNDRA)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- First Aid Only First Aid Kits