First Aid Kits, Metal 925 Components, 150 Person System People Served

  • Mfr # FAO90732021

  • Zoro # G209151319


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Number of Components
925
Includes
(2) 2" x 5 yd Conforming Gauze Roll; (1) 4 oz Burn Spray; (1) 4 oz Antiseptic Spray; (10) 1.5" x 1.5" Patch Bandages; (40) 1" x 3" Blue Metal Detectable Fabric Bandages; (20) Blue Metal Detectable Knuckle Bandages; (20) Blue Metal Detectable Fingertip Bandages; (20) 1" x 3" Adhesive Plastic Bandages; (40) 1" x 3" Adhesive Fabric Bandage; (1) 4" Gauze Roll; (25) 1" x 3" Blue Metal Detectable Foam Bandages; (20) Alcohol Wipes; (40) BZK Towelettes; (10) Hand Sanitizers; (10) 2" x 2" Gauze Pads; (10) 3" x 3" Gauze Pads; (2) Triangular Bandages; (1) 3" Blue Self-Adhering Wrap; (1) Scissors; (2) 4" x 5" Cold Compress; (1) Tweezers; (4) Sterile Eyepads; (2) 1 oz Eyewash; (2) 0.5" x 5 yd Tape Roll; (4) 5" x 9" Trauma Pads; (1) CPR Mask; (4) Gloves; (20) Fabric Fingertip Bandages; (8) Nitrile Exam Gloves; (2) 0.5" x 5 yd First Aid Tapes; (6) 2" Elastic Bandages; (6) 2" x 4" Bandages; (10) Butterfly Bandages; (50) Finger Cots; (20) Fabric Knuckle Bandages; (2) 4" x 4" Burn Dressings; (1) 4 oz Eyewash; (1) Tourniquet; (40) First Aid/Burn Cream; (40) Antibiotic Ointment; (20) Sting Relief Wipes; (10) Hydrocortisone Packets; (1) 2" Triple Cut Adhesive Tape; (100) Aspirin; (100) Ibuprofen; (100) Non-Aspirin; (100) Antacid; (4) Woundseal Packs; (1) Liquid Skin; (15) Elovate Glucose Slimpak; (1) 4" x 24" Padded Flexible Splint; (1) Red Cross First Aid Guide; (1) Hema-Seal Trauma Dressing; (1) Eye and Face Shield; (2) Nitrile Exam Gloves; (1) Body Fluid Spill Clean-Up Pack; (10) Splinter Out; (100) Cotton Tipped Applicators; (1) Wound Dressing Pack; (10) Ammonia Inhalants; (50) PVP Iodine Wipes; (25) 0.13 oz Burn Gel; (50) 3" x 4" Non Stick Pads; (1) 4" x 5" Cold Pack
Width
17"
Number of People Served
150 Person System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAO90732021
Zoro #
G209151319
UPC #
92265907323
Country of Origin
China

Dimensions

Width
17"
Height
22.5"
Depth
5.75"

Details

Item
First Aid Kits
Housing Material
Metal
Number of Components
925
Includes
(2) 2" x 5 yd Conforming Gauze Roll; (1) 4 oz Burn Spray; (1) 4 oz Antiseptic Spray; (10) 1.5" x 1.5" Patch Bandages; (40) 1" x 3" Blue Metal Detectable Fabric Bandages; (20) Blue Metal Detectable Knuckle Bandages; (20) Blue Metal Detectable Fingertip Bandages; (20) 1" x 3" Adhesive Plastic Bandages; (40) 1" x 3" Adhesive Fabric Bandage; (1) 4" Gauze Roll; (25) 1" x 3" Blue Metal Detectable Foam Bandages; (20) Alcohol Wipes; (40) BZK Towelettes; (10) Hand Sanitizers; (10) 2" x 2" Gauze Pads; (10) 3" x 3" Gauze Pads; (2) Triangular Bandages; (1) 3" Blue Self-Adhering Wrap; (1) Scissors; (2) 4" x 5" Cold Compress; (1) Tweezers; (4) Sterile Eyepads; (2) 1 oz Eyewash; (2) 0.5" x 5 yd Tape Roll; (4) 5" x 9" Trauma Pads; (1) CPR Mask; (4) Gloves; (20) Fabric Fingertip Bandages; (8) Nitrile Exam Gloves; (2) 0.5" x 5 yd First Aid Tapes; (6) 2" Elastic Bandages; (6) 2" x 4" Bandages; (10) Butterfly Bandages; (50) Finger Cots; (20) Fabric Knuckle Bandages; (2) 4" x 4" Burn Dressings; (1) 4 oz Eyewash; (1) Tourniquet; (40) First Aid/Burn Cream; (40) Antibiotic Ointment; (20) Sting Relief Wipes; (10) Hydrocortisone Packets; (1) 2" Triple Cut Adhesive Tape; (100) Aspirin; (100) Ibuprofen; (100) Non-Aspirin; (100) Antacid; (4) Woundseal Packs; (1) Liquid Skin; (15) Elovate Glucose Slimpak; (1) 4" x 24" Padded Flexible Splint; (1) Red Cross First Aid Guide; (1) Hema-Seal Trauma Dressing; (1) Eye and Face Shield; (2) Nitrile Exam Gloves; (1) Body Fluid Spill Clean-Up Pack; (10) Splinter Out; (100) Cotton Tipped Applicators; (1) Wound Dressing Pack; (10) Ammonia Inhalants; (50) PVP Iodine Wipes; (25) 0.13 oz Burn Gel; (50) 3" x 4" Non Stick Pads; (1) 4" x 5" Cold Pack
Number of People Served
150 Person System
Standards
ANSI 2015 and OSHA Compliant
Features
XL 150 Person SmartCompliance First Aid Cabinet with Medications; 925 pieces
First Aid Kit Mounting Type
Wall

Description

This general business kit is ideal for businesses, offices and worksites. The swing-out door and easy-to-carry handle add extra convenience. Clearly labeled compartments create a cabinet that is easy to use and restock. Expansion pocket allows you to customize your cabinet to meet your needs. This unique cabinet design eliminates disorganized and missing supplies. Conveniently wall mountable.


  • • General business kit is ideal for businesses, offices and worksites.
  • • Convenient swing-out door and easy-carry handle.
  • • Clearly labeled compartments create a cabinet that is easy to use and restock.
  • • Expansion pocket allows easy customization.
  • • Unique cabinet makes organization simple and easy.
  • • Wall mountable.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.