Zoro Homepage

First Aid Refill Fabric Bandage, 1x3, PK160

  • Mfr # AN-101

  • Zoro # G6348730


product price: $23.99
/pk 160, $0.15/ea

Key Features

Includes
(160) Adhesive Bandage
Material
Fabric
Length
3"
Industry Type
Healthcare
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-101
Zoro #
G6348730
UPC #
092265001014
Country of Origin
Multiple

Dimensions

Length
3"
Width
1"

Details

Item
FirstAid Refill Fabric Bandage,1x3,PK160
Includes
(160) Adhesive Bandage
Material
Fabric
Industry Type
Healthcare
Bandages Type
Standard
Number of Pieces
160

Description

First-Aid refill fabric adhesive bandages. Refill for ANSI-compliant first aid kit.
  • • First-Aid refill fabric adhesive bandages.
  • • Refill for ANSI-compliant first aid kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.